Shop All Hose Clamps
Zoro Select
Hose Clamp, Nylon, Max 2.390 In, PK10
Mfr # 22HC2125B
Zoro # G1639495
product price: $4.29
/pk 10, $0.43/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Color Black
- Temp. Range (F) -40 to +185
- Thickness 0.062 in
- Width 0.406 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22HC2125B
- Zoro # G1639495
- Country of Origin United States
- Category Hose Clamps
Dimensions
Width | 0.406 in |
Clamping Dia. | 2.120 to 2.390 in |
Clamp Minimum Inside Diameter | 2.12 in |
Clamping Diameter | 2.12 in - 2.39 in |
Clamp Maximum Inside Diameter | 2.39 in |
Band Width | 0.406 in |
Details
Material | Nylon |
Color | Black |
Temp. Range (F) | -40 to +185 |
Thickness | 0.062 in |
Item | Hose Clamp |
Maximum Operating Temperature | 185 Degrees F |
Tooth Grip Type | Single |
Band Thickness | 0.063 in |
Minimum Operating Temperature | -40 Degrees F |
Description
Hose Clamp, Band Thickness 0.063 in, Band Width 0.406 in, Clamp Maximum Inside Diameter 2.39 in, Clamp Minimum Inside Diameter 2.12 in, Color Black, Material Nylon, Tooth Grip Type Single, Clamp Type Snap-on Clamp, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -40 Degrees F, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PBC LINEAR Linear Guide, 120mm L, 12 mm W, 8.00 mm H (MR12R-0120)
- SCHLAGE COMMERCIAL Turn L583233 (L583233)
- TOMPKINS Hydraulic Fitting-Steel06MOR-04FOR (6410-06-04)
- DAYTON Ind Link Single Offset (2YED6)
- ZORO SELECT Hose Clamp, Nylon, Max 0.536 In, PK10 (22HC0468)
- ZORO SELECT Hose Clamp, Nylon, Max 0.395", PK10 (22HSC0020B)
- ZORO SELECT Hose Clamp, 2-1/4 to 3-1/8In, SAE 312, PK10 (4530070)
- ZORO SELECT Plastic Worm Dr Hose Clmp, Wing Scrw, PK10 (PWD-13-75-WG-PA12-BK)
- ZORO SELECT Hose Clamp, 2-5/16 to 3-1/4In, SAE 44, PK10 (5344)
- ZORO SELECT Hose Clamp, 8-1/4 to 8-9/16In, SAE 825, PK5 (300110825)
- HERITAGE Hose Clamp Gen Purp HD SAE 36 All SS (HCGP-422-036-5625)
- Zoro Select Hose Fittings