Shop All Hose Clamps
Zoro Select
Hose Clamp, Nylon, Max 2.125 In, PK10
Mfr # 22HC1875B
Zoro # G1481067
product price: $23.55
/pk 10, $2.36/ea
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Clamping Dia. 1.870 to 2.125 in
- Color Black
- Temp. Range (F) -40 to +185
- Width 0.406 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22HC1875B
- Zoro # G1481067
- Country of Origin United States
- Category Hose Clamps
Dimensions
Clamping Dia. | 1.870 to 2.125 in |
Width | 0.406 in |
Band Width | 0.406 in |
Clamp Minimum Inside Diameter | 1.87 in |
Clamp Maximum Inside Diameter | 2.125 in |
Clamping Diameter | 1.87 in - 2.125 in |
Details
Material | Nylon |
Color | Black |
Temp. Range (F) | -40 to +185 |
Thickness | 0.062 in |
Item | Hose Clamp |
Resistance Properties | Common Solvent Resistant, Corrosion Resistant, Grease Resistant, Salt Water Resistant, Weak Acid Resistant |
Band Thickness | 0.063 in |
Tooth Grip Type | Single |
Maximum Operating Temperature | 221 Degrees F |
Minimum Operating Temperature | 32 Degrees F |
Reusable Clamp | Yes |
Description
Hose Clamp, Band Thickness 0.063 in, Band Width 0.406 in, Clamp Maximum Inside Diameter 2.125 in, Clamp Minimum Inside Diameter 1.87 in, Color Black, Material Nylon, Tooth Grip Type Single, Clamp Type Snap-on Clamp, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature 32 Degrees F, Resistance Properties Common Solvent Resistant, Corrosion Resistant, Grease Resistant, Salt Water Resistant, Weak Acid Resistant, Reusable Clamp Yes, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Needle Roller Brg, 8101, 1/2in Bore, Open (M-8101)
- REELCRAFT 3/8" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601013-25)
- CONTINENTAL CONTITECH 3/4" ID x 25 ft. PVC Air Hose 250 PSI RD (PLR07525-25)
- PARKER Filter Element, For 4HER9, PK4 (4/100-18-DX)
- ZORO SELECT Hose Clamp, 3/4 to 1-1/2 In, SAE 16, PK10 (6816)
- ZORO SELECT Plastic Hose Clamp, Hex Screw, PK10 (PWD-13-150-SC-PA66-BK)
- ZORO SELECT Plastic Hose Clamp, Wing Screw, PK10 (PWD-13-125-WG-PA66-BK)
- ZORO SELECT Hose Clamp, 1-1/4 to 2-1/4 In, SAE 28, PK10 (5Y028)
- ZORO SELECT Snap-Hose Clamp, Black, 0.6"Max ID, PK50 (HC-E-PA66-BK)
- ZORO SELECT Hose Clamp, 1 to 4 In, SAE 56, SS, PK10 (5656)
- ZORO SELECT Hose Clamp, 7-3/4 to 8-1/16In, SAE 775, PK5 (300110775)
- Zoro Select Hose Clamps