Shop All Hose Clamps
Zoro Select
Hose Clamp, Nylon, Max 2.125 In, PK10
Mfr # 22HC1875
Zoro # G0354986
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Width 0.406 in
- Clamping Dia. 1.870 to 2.125 in
- Thickness 0.062 in
- Color natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 22HC1875
- Zoro # G0354986
- Country of Origin United States
- Category Hose Clamps
Dimensions
Width | 0.406 in |
Clamping Dia. | 1.870 to 2.125 in |
Band Width | 0.406 in |
Clamp Minimum Inside Diameter | 1.87 in |
Clamping Diameter | 1.87 in - 2.125 in |
Clamp Maximum Inside Diameter | 2.125 in |
Details
Material | Nylon |
Item | Hose Clamp |
Thickness | 0.062 in |
Color | natural |
Minimum Operating Temperature | 32 Degrees F |
Resistance Properties | Common Solvent Resistant, Corrosion Resistant, Grease Resistant, Salt Water Resistant, Weak Acid Resistant |
Band Thickness | 0.063 in |
Reusable Clamp | Yes |
Tooth Grip Type | Single |
Maximum Operating Temperature | 221 Degrees F |
Description
Hose Clamp, Band Thickness 0.063 in, Band Width 0.406 in, Clamp Maximum Inside Diameter 2.125 in, Clamp Minimum Inside Diameter 1.87 in, Color White, Material Nylon, Tooth Grip Type Single, Clamp Type Snap-on Clamp, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature 32 Degrees F, Resistance Properties Common Solvent Resistant, Corrosion Resistant, Grease Resistant, Salt Water Resistant, Weak Acid Resistant, Reusable Clamp Yes, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Wilkerson by Modular End Block, For Use with F18, F28, R18, R28, L18, L28 Filter, 3/4 in NPT (GPA-96-613)
- FESTO Push-In Fitting NPQH-D-G14-Q8-P10 (NPQH-D-G14-Q8-P10)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-1/8 Bore Dia., 14 # of Teeth (60B14F-1B)
- DAYTON Motor Start Capacitor, 340-408 MFD, Round (6FLV1)
- ZORO SELECT Hose Clamp, 4-1/2 to 4-13/16In, SAE450, PK5 (300110450)
- ZORO SELECT Hose Clamp, 1-5/16 to 2-1/4In, SAE 28, PK10, Metric Dia. Max.: 57 mm (6828)
- ZORO SELECT Hose Clamp, 1-5/16 to 3-1/4In, SAE 44, PK10 (6844)
- ZORO SELECT Hose Clamp, 7/16 to 1 In, SAE 8, SS, PK10 (5208070)
- ZORO SELECT Plastic Hose Clamp, Wing Screw, PK10 (PWD-13-150-WG-PA12-BK)
- ZORO SELECT Hose Clamp, 1-1/4 to 2-1/4 In, SAE 28, PK10 (5Y028)
- ZORO SELECT Hose Clamp, 1-1/4 to 3-1/4 In, SAE 44, PK10 (6744170)
- Zoro Select Hose Fittings