Shop All Hose Clamps
Zoro Select
Hose Clamp, Nylon, Max 2.110 In, PK10
Mfr # 22HC1687B
Zoro # G0629307
product price: $4.15
/pk 10, $0.42/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Clamping Dia. 1.790 to 2.110 in
- Width 0.344 in
- Temp. Range (F) -40 to +185
- Thickness 0.062 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22HC1687B
- Zoro # G0629307
- Country of Origin United States
- Category Hose Clamps
Dimensions
Clamping Dia. | 1.790 to 2.110 in |
Width | 0.344 in |
Band Width | 0.344 in |
Clamp Maximum Inside Diameter | 2.11 in |
Clamping Diameter | 1.79 in - 2.11 in |
Clamp Minimum Inside Diameter | 1.79 in |
Details
Material | Nylon |
Temp. Range (F) | -40 to +185 |
Thickness | 0.062 in |
Color | Black |
Item | Hose Clamp |
Minimum Operating Temperature | 32 Degrees F |
Reusable Clamp | Yes |
Band Thickness | 0.063 in |
Tooth Grip Type | Single |
Maximum Operating Temperature | 221 Degrees F |
Resistance Properties | Common Solvent Resistant, Corrosion Resistant, Grease Resistant, Salt Water Resistant, Weak Acid Resistant |
Description
Hose Clamp, Band Thickness 0.063 in, Band Width 0.344 in, Clamp Maximum Inside Diameter 2.11 in, Clamp Minimum Inside Diameter 1.79 in, Color Black, Material Nylon, Tooth Grip Type Single, Clamp Type Snap-on Clamp, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature 32 Degrees F, Resistance Properties Common Solvent Resistant, Corrosion Resistant, Grease Resistant, Salt Water Resistant, Weak Acid Resistant, Reusable Clamp Yes, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Vac Hose Tapered Oval Nozzle, Anti Static (81305as)
- ZORO SELECT Hose Clamp, 3/4 to 1-1/16 In, SAE 10, PK10 (5310)
- TB WOODS Jaw Coupling Hub, L099, Sint Iron, 22mm (L09922MM)
- TSUBAKI Roller Link, SK-2 Attachment (C2040ASSK2RL)
- ZORO SELECT Snap-Hose Clamp, White, 2.63"Max ID, PK10 (HC-64-PA66-N)
- ZORO SELECT Hose Clamp, Black, 0.374" W, PK10 (HC-115-PA66-BK)
- ZORO SELECT Hose Clamp, 1 to 2 In, SAE 24, SS, PK10 (6324)
- ZORO SELECT Hose Clamp, 3/8 to 7/8 In, SAE 6, SS, PK10 (6706170)
- ZORO SELECT Hose Clamp, 5-3/4 to 6-5/8In, SAE 662, PK10 (4565070)
- ZORO SELECT Hose Clamp, LCS, Dia 20mm x 1.3mm, PK10 (CTB-20ST FK)
- MIDWEST FASTENER 15/16" OD Zinc Plated Steel Hose Clamps 10PK (70215)
- Zoro Select Hose Fittings