Shop All Hose Clamps
Zoro Select
Hose Clamp, Nylon, Max 2.110 In, PK10
Mfr # 22HC1687
Zoro # G2152857
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Temp. Range (F) -40 to +185
- Clamping Dia. 1.790 to 2.110 in
- Thickness 0.062 in
- Color natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 22HC1687
- Zoro # G2152857
- Country of Origin United States
- Category Hose Clamps
Dimensions
Clamping Dia. | 1.790 to 2.110 in |
Width | 0.344 in |
Clamping Diameter | 1.79 in - 2.11 in |
Band Width | 0.344 in |
Clamp Minimum Inside Diameter | 1.79 in |
Clamp Maximum Inside Diameter | 2.11 in |
Details
Material | Nylon |
Temp. Range (F) | -40 to +185 |
Thickness | 0.062 in |
Color | natural |
Item | Hose Clamp |
Maximum Operating Temperature | 221 Degrees F |
Resistance Properties | Common Solvent Resistant, Corrosion Resistant, Grease Resistant, Salt Water Resistant, Weak Acid Resistant |
Reusable Clamp | Yes |
Minimum Operating Temperature | 32 Degrees F |
Band Thickness | 0.063 in |
Tooth Grip Type | Single |
Description
Hose Clamp, Band Thickness 0.063 in, Band Width 0.344 in, Clamp Maximum Inside Diameter 2.11 in, Clamp Minimum Inside Diameter 1.79 in, Color White, Material Nylon, Tooth Grip Type Single, Clamp Type Snap-on Clamp, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature 32 Degrees F, Resistance Properties Common Solvent Resistant, Corrosion Resistant, Grease Resistant, Salt Water Resistant, Weak Acid Resistant, Reusable Clamp Yes, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Washdown Motor, 3 Ph, TENV, 1/3 HP, 1725 rpm (1TTB1)
- WEG Electric MPW40-3-U016 Motor Protector, 40A Operating Current, 10-16A Overload Range, 100kA (MPW40-3-U016)
- SPEEDAIRE Mounting Hdw, Rod Clevis, 1-1/2 In Bore (5VNW5)
- DAYTON Jaw Coupling Hub, L150, Sinterd Iron, 1-3/8 (29HY52)
- ZORO SELECT Hose Clamp, 1-1/2 to 2-1/2 In, SAE 32, PK10 (62M32)
- ZORO SELECT Hose Clamp Assortment, Automotive, SS (99903-1570-070)
- ZORO SELECT Worm Gear Hose Clamp, 3/4 to 1 3/4 in, 201 Stainless Steel, 20 SAE Number, 10 Pack (5720)
- ZORO SELECT Clamp, Double Bolt (3LZ28)
- ZORO SELECT Hose Clamp, Nylon, Max 1.072 In, PK10 (22HSC0220B)
- ZORO SELECT Hose Clamp, 1 to 2 In, SAE 24, SS, PK10 (5724)
- X1 TOOLS 3/4 Hose Clamp 2 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-0750x2)
- Zoro Select Hose Fittings