Shop All Hose Clamps
Zoro Select
Hose Clamp, Nylon, Max 1.610 In, PK10
Mfr # 22HC1406B
Zoro # G0275712
original price:
$11.63
9% off
new price: $10.49
/pk 10, $1.05/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Material Nylon
- Color Black
- Type Snap-On Clamp
- Thickness 0.062 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22HC1406B
- Zoro # G0275712
- Country of Origin United States
- Category Hose Clamps
Dimensions
Clamping Dia. | 1.406 to 1.610 in |
Width | 0.344 in |
Clamp Minimum Inside Diameter | 1.406 in |
Band Width | 0.344 in |
Clamp Maximum Inside Diameter | 1.61 in |
Clamping Diameter | 1.406 in - 1.61 in |
Details
Clamp Type | Snap-on Clamp |
Material | Nylon |
Color | Black |
Type | Snap-On Clamp |
Thickness | 0.062 in |
Item | Hose Clamp |
Temp. Range (F) | -40 to +185 |
Maximum Operating Temperature | 221 Degrees F |
Band Thickness | 0.063 in |
Resistance Properties | Common Solvent Resistant, Corrosion Resistant, Grease Resistant, Salt Water Resistant, Weak Acid Resistant |
Tooth Grip Type | Single |
Reusable Clamp | Yes |
Minimum Operating Temperature | 32 Degrees F |
Description
Hose Clamp, Band Thickness 0.063 in, Band Width 0.344 in, Clamp Maximum Inside Diameter 1.61 in, Clamp Minimum Inside Diameter 1.406 in, Color Black, Material Nylon, Tooth Grip Type Single, Clamp Type Snap-on Clamp, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature 32 Degrees F, Resistance Properties Common Solvent Resistant, Corrosion Resistant, Grease Resistant, Salt Water Resistant, Weak Acid Resistant, Reusable Clamp Yes, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD Hose End, 3/8", 1/4" Male NPT (MP320700AV)
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 25 Chain Size, 40 # of Teeth (25A40 X 3/8)
- DIXON E-Series, Fem NPT, 3/4", Coupler 3/4", BR (6EF6-B)
- PETROCHEM Mineral Hydraulic Oil, Food Grade, ISO 32, 1 Gal. (WO FG-32-001)
- ZORO SELECT Hose Clamp, 7-3/4 to 8-1/16In, SAE 775, PK5 (300110775)
- ZORO SELECT Clamp, Double Bolt (3LX58)
- ZORO SELECT Hose Clamp, 2-1/2 to 3-3/4 In, SAE 52, PK10 (360030052070)
- ZORO SELECT Hose Clamp, 5 to 7 In, SAE 104, SS, PK10, Hose Clamp Band Width: 9/16 in (63104)
- ZORO SELECT Hose Clamp, 1 to 4 In, SAE 56, SS, PK10 (5656)
- ZORO SELECT Hose Clamp, 3 to 5 In, SAE 72, SS, PK10, Thickness: 0.022 in (670040072)
- ZORO SELECT Plastic Hose Clamp, Hex Screw, PK10 (PWD-13-100-SC-PA12-BK)
- Zoro Select Hose Fittings