Shop All Hose Clamps
Zoro Select
Hose Clamp, Nylon, Max 1.610 In, PK10
Mfr # 22HC1406
Zoro # G1067787
original price:
$11.63
9% off
new price: $10.49
/pk 10, $1.05/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Material Nylon
- Width 0.344 in
- Clamping Dia. 1.406 to 1.610 in
- Type Snap-On Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22HC1406
- Zoro # G1067787
- Country of Origin United States
- Category Hose Clamps
Dimensions
Width | 0.344 in |
Clamping Dia. | 1.406 to 1.610 in |
Clamping Diameter | 1.406 in - 1.61 in |
Clamp Minimum Inside Diameter | 1.406 in |
Band Width | 0.344 in |
Clamp Maximum Inside Diameter | 1.61 in |
Details
Clamp Type | Snap-on Clamp |
Material | Nylon |
Type | Snap-On Clamp |
Temp. Range (F) | -40 to +185 |
Thickness | 0.062 in |
Color | White |
Item | Hose Clamp |
Maximum Operating Temperature | 221 Degrees F |
Resistance Properties | Common Solvent Resistant, Corrosion Resistant, Grease Resistant, Salt Water Resistant, Weak Acid Resistant |
Band Thickness | 0.063 in |
Reusable Clamp | Yes |
Tooth Grip Type | Single |
Minimum Operating Temperature | 32 Degrees F |
Description
Hose Clamp, Band Thickness 0.063 in, Band Width 0.344 in, Clamp Maximum Inside Diameter 1.61 in, Clamp Minimum Inside Diameter 1.406 in, Color White, Material Nylon, Tooth Grip Type Single, Clamp Type Snap-on Clamp, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature 32 Degrees F, Resistance Properties Common Solvent Resistant, Corrosion Resistant, Grease Resistant, Salt Water Resistant, Weak Acid Resistant, Reusable Clamp Yes, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Spacer Ring, 1555821 (ET525SR-075D)
- DODGE 11108 Standard Flexible Tire Coupling ElementPX80 Coupling8-3/8 in OD3100 rpm MaxNatural Rubber (011108)
- BOWER Tapered Roller Bearing Cone - 2.75 In Id X 1.2813 In W (47487)
- SKF SKF-607-Z, Inst Mini Metric Brgs, 607Z (607-Z)
- ZORO SELECT Hose Clamp, 3/4 to 1-3/4In, SAE 20, SS, PK10 (5420)
- ZORO SELECT Worm Gear Hose Clamp, 5/16 in - 7/8 in, 300 Stainless Steel, 6 SAE Number, 10 Pack (6203)
- ZORO SELECT Hose Clamp, 3/4 to 2-3/4 In, SAE 36, PK10 (6336)
- ZORO SELECT Hose Clamp, 11/16 to 1-1/2 In, SAE 16, PK10 (5416)
- ZORO SELECT Hose Clamp, 1 to 2 In, SAE 24, SS, PK10 (6724-5)
- ZORO SELECT Hose Clamp, 1 to 2 In, SAE 24, SS, PK10, Clamp Type: Marine Grade (670040024)
- GATES Steel Clamp Hose Clamp, 32548 (32548)
- Zoro Select Hose Fittings