Shop All Hose Clamps
Zoro Select
Hose Clamp, Nylon, Max 1.425 In, PK10
Mfr # 22HC1250B
Zoro # G2993837
original price:
$11.09
5% off
new price: $10.49
/pk 10, $1.05/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Material Nylon
- Temp. Range (F) -40 to +185
- Type Snap-On Clamp
- Clamping Dia. 1.250 to 1.425 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22HC1250B
- Zoro # G2993837
- Country of Origin United States
- Category Hose Clamps
Dimensions
Clamping Dia. | 1.250 to 1.425 in |
Width | 0.313 in |
Clamping Diameter | 1.25 in - 1.425 in |
Clamp Minimum Inside Diameter | 1.25 in |
Band Width | 0.313 in |
Clamp Maximum Inside Diameter | 1.425 in |
Details
Clamp Type | Snap-on Clamp |
Material | Nylon |
Temp. Range (F) | -40 to +185 |
Type | Snap-On Clamp |
Thickness | 0.062 in |
Color | Black |
Item | Hose Clamp |
Resistance Properties | Common Solvent Resistant, Corrosion Resistant, Grease Resistant, Salt Water Resistant, Weak Acid Resistant |
Reusable Clamp | Yes |
Minimum Operating Temperature | 32 Degrees F |
Maximum Operating Temperature | 221 Degrees F |
Tooth Grip Type | Single |
Band Thickness | 0.063 in |
Description
Hose Clamp, Band Thickness 0.063 in, Band Width 0.313 in, Clamp Maximum Inside Diameter 1.425 in, Clamp Minimum Inside Diameter 1.25 in, Color Black, Material Nylon, Tooth Grip Type Single, Clamp Type Snap-on Clamp, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature 32 Degrees F, Resistance Properties Common Solvent Resistant, Corrosion Resistant, Grease Resistant, Salt Water Resistant, Weak Acid Resistant, Reusable Clamp Yes, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 4 Groove 8.95" OD (864B)
- STEELMAN 3/8" Male to 1/4" Male NPT Brass Reducer Fitting for Pneumatic Hoses (75075-IND)
- PERMATEX Anti Seize Compound, Silver, 4-Oz. Bottle (80071)
- TRITAN Take Up Unit, Wide Slot, Wide Inner Ring Insert, Set Screw, 2.1875-in. Bore, 171mm Overall L (UCST211-35)
- ZORO SELECT Surelock Clamp, 9/16"W, 6 1/4"ID (4818871)
- ZORO SELECT Hose Clamp, 4 to 6 In, SAE 88, SS, PK10 (6788170)
- ZORO SELECT Hose Clamp, Natural, 0.284" W, PK50 (HC-L-PA66-N)
- ZORO SELECT Hose Clamp, Nylon, Max 0.975 In, PK10 (22HC0875B)
- ZORO SELECT Clamp, Double Bolt (3LX77)
- ZORO SELECT Hose Clamp, 7-3/4 to 8-5/8In, SAE 862, PK10 (4585070)
- BREEZE Hose Clamp, GP, SAE 188,305SS, PK10 (63188)
- Zoro Select Hose Fittings