Shop All Hose Clamps
Zoro Select
Hose Clamp, Nylon, Max 1.296 In, PK10
Mfr # 22HSC0280B
Zoro # G2107366
original price:
$17.59
5% off
new price: $16.69
/pk 10, $1.67/ea
$16.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon
- Thickness 0.07 in
- Temp. Range (F) -40 to +185
- Color Black
- Width 0.28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22HSC0280B
- Zoro # G2107366
- Country of Origin United States
- Category Hose Clamps
Dimensions
Width | 0.28 in |
Clamping Dia. | 1.123 to 1.296 in |
Clamp Maximum Inside Diameter | 1.296 in |
Band Width | 0.28 in |
Clamping Diameter | 1.123 in - 1.296 in |
Clamp Minimum Inside Diameter | 1.123 in |
Details
Material | Nylon |
Thickness | 0.07 in |
Temp. Range (F) | -40 to +185 |
Color | Black |
Item | Hose Clamp |
Maximum Operating Temperature | 221 Degrees F |
Band Thickness | 0.07 in |
Resistance Properties | Common Solvent Resistant, Corrosion Resistant, Grease Resistant, Salt Water Resistant, Weak Acid Resistant |
Minimum Operating Temperature | 32 Degrees F |
Reusable Clamp | Yes |
Tooth Grip Type | Single |
Description
Hose Clamp, Band Thickness 0.07 in, Band Width 0.28 in, Clamp Maximum Inside Diameter 1.296 in, Clamp Minimum Inside Diameter 1.123 in, Color Black, Material Nylon, Tooth Grip Type Single, Clamp Type Snap-on Clamp, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature 32 Degrees F, Resistance Properties Common Solvent Resistant, Corrosion Resistant, Grease Resistant, Salt Water Resistant, Weak Acid Resistant, Reusable Clamp Yes, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Sprocket , 35 Chain Size, 1/2 Bore Dia., 15 # of Teeth (35B15)
- WORLD WIDE FITTINGS Female Pipe To Female JIC Swivel Straight (9256X08X08)
- SPEEDAIRE Air Cylinder, 2 in Bore, 2 in Stroke, Round Body Double Acting (5ZEA9)
- SKF SKF-2304E 2RS1TN9, Self Aligning Ball Brgs, 2304E 2RS1TN9 (2304E 2RS1TN9)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/16 In, SAE 10, PK10 (5210070)
- ZORO SELECT Hose Clamp, Black, 0.272" W, PK50 (HC-G-PA66-BK)
- ZORO SELECT Hose Clamp, Dia 0.625x0.107, Grn, PK100 (HC-10ST G)
- ZORO SELECT Hose Clamp, Dia 1.875x 0.177, Ylw, PK25 (HC-30ST ZD)
- ZORO SELECT Hose Clamp, 5 to 7 In, SAE 104, SS, PK10 (670040104)
- ZORO SELECT Snap-Hose Clamp, Black, 1.29"Max ID, PK25 (HC-N-PA66-BK)
- OETIKER Hose Clamp: 5/16 in – 7/16 in Clamping Dia, Zinc-Plated Steel, 2,500 N Max Closing Force, 100PK (10100011-100)
- Zoro Select Hose Fittings