Shop All Hose Clamps
Zoro Select
Hose Clamp, Nylon, Max 0.989 In, PK10
Mfr # 22HSC0190
Zoro # G3358503
product price: $2.39
/pk 10, $0.24/ea
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Color natural
- Thickness 0.07 in
- Clamping Dia. 0.859 to 0.989 in
- Width 0.23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22HSC0190
- Zoro # G3358503
- Country of Origin United States
- Category Hose Clamps
Dimensions
Clamping Dia. | 0.859 to 0.989 in |
Width | 0.23 in |
Clamping Diameter | 0.859 in - 0.989 in |
Band Width | 0.23 in |
Clamp Maximum Inside Diameter | 0.989 in |
Clamp Minimum Inside Diameter | 0.859 in |
Details
Material | Nylon |
Item | Hose Clamp |
Color | natural |
Thickness | 0.07 in |
Temp. Range (F) | -40 to +185 |
Resistance Properties | Common Solvent Resistant, Corrosion Resistant, Grease Resistant, Salt Water Resistant, Weak Acid Resistant |
Minimum Operating Temperature | 32 Degrees F |
Maximum Operating Temperature | 221 Degrees F |
Reusable Clamp | Yes |
Tooth Grip Type | Single |
Band Thickness | 0.07 in |
Description
Hose Clamp, Band Thickness 0.07 in, Band Width 0.23 in, Clamp Maximum Inside Diameter 0.989 in, Clamp Minimum Inside Diameter 0.859 in, Color White, Material Nylon, Tooth Grip Type Single, Clamp Type Snap-on Clamp, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature 32 Degrees F, Resistance Properties Common Solvent Resistant, Corrosion Resistant, Grease Resistant, Salt Water Resistant, Weak Acid Resistant, Reusable Clamp Yes, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve VSCS-B-M32-MH-WA-1R3 (VSCS-B-M32-MH-WA-1R3)
- D&D 168" Outside Length, 2/3" Top Width, 1 Ribs (B165)
- TSUBAKI Power Lock(R) AD Series, Dia 1.000 In (PL1AD)
- SPEEDAIRE Switch, Pressure w/Port (VP1055830)
- ZORO SELECT Hose Clamp, 1-1/4 to 2-1/4 In, SAE 28, PK10 (5Y028)
- ZORO SELECT Surelock Clamp, 9/16"W, 6 1/4"ID (4818871)
- ZORO SELECT Hose Clamp, 5 to 7 In, SAE 104, SS, PK10, Hose Clamp Band Width: 9/16 in (63104)
- ZORO SELECT Hose Clamp, 2-5/16 to 3-1/4In, SAE 44, PK10 (5344)
- ZORO SELECT Hose Clamp, 1-7/8 to 7-3/4In, SAE 104, PK10 (58104)
- ZORO SELECT Hose Clamp, 7/16 to 1 In, SAE 8, SS, PK10 (6708-5)
- ZSI Hose Clamp, Twin, .690" Clamping Od (265053)
- Zoro Select Hose Fittings