Shop All Hose Clamps
Zoro Select
Hose Clamp, Nylon, Max 0.899 In, PK10
Mfr # 22HSC0180B
Zoro # G1227554
product price: $4.99
/pk 10, $0.50/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Material Nylon
- Type Snap-On Clamp
- Temp. Range (F) -40 to +185
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22HSC0180B
- Zoro # G1227554
- Country of Origin United States
- Category Hose Clamps
Dimensions
Clamping Dia. | 0.779 to 0.899 in |
Width | 0.23 in |
Clamp Minimum Inside Diameter | 0.779 in |
Clamping Diameter | 0.779 in - 0.899 in |
Clamp Maximum Inside Diameter | 0.899 in |
Band Width | 0.23 in |
Details
Clamp Type | Snap-on Clamp |
Material | Nylon |
Type | Snap-On Clamp |
Item | Hose Clamp |
Temp. Range (F) | -40 to +185 |
Color | Black |
Thickness | 0.07 in |
Resistance Properties | Common Solvent Resistant, Corrosion Resistant, Grease Resistant, Salt Water Resistant, Weak Acid Resistant |
Tooth Grip Type | Single |
Maximum Operating Temperature | 221 Degrees F |
Reusable Clamp | Yes |
Band Thickness | 0.07 in |
Minimum Operating Temperature | 32 Degrees F |
Description
Hose Clamp, Band Thickness 0.07 in, Band Width 0.23 in, Clamp Maximum Inside Diameter 0.899 in, Clamp Minimum Inside Diameter 0.779 in, Color Black, Material Nylon, Tooth Grip Type Single, Clamp Type Snap-on Clamp, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature 32 Degrees F, Resistance Properties Common Solvent Resistant, Corrosion Resistant, Grease Resistant, Salt Water Resistant, Weak Acid Resistant, Reusable Clamp Yes, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Brass Elbow, 90 Degree, 1/4"ID HighPressur (616)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 145TC Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (CEM3559T)
- MILTON Industrial Auto-Retracting Air Hose Reel (2770-50D)
- SPEEDAIRE FRL, 3/8 In. NPT, 51 cfm, 150 psi (7D697)
- ZORO SELECT Hose Clamp, 1-3/4 to 2 In, SAE 175, SS, PK5 (300110175)
- ZORO SELECT Hose Clamp, 11/16 to 1-1/2 In, SAE 16, PK10 (6716-5)
- ZORO SELECT Hose Clamp, 3/8 to 7/8 In, SAE 6, SS, PK10 (6306)
- ZORO SELECT Hose Clamp, Nylon, Max 0.342 In, PK10 (22HSC0015B)
- ZORO SELECT Hose Clamp, 2-1/2 to 4-1/2 In, SAE 64, PK10 (670040064)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/2In, SAE 16, SS, PK10 (62M16)
- PRECISION BRAND Hose Clamp, 1-13/16" to 2-3/4" Dia., PK10 (B36HS)
- Zoro Select Hose Clamps