Shop All Hose Clamps
Zoro Select
Hose Clamp, Nylon, Max 0.830 In, PK10
Mfr # 22HC0750B
Zoro # G2130493
product price: $5.69
/pk 10, $0.57/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Material Nylon
- Clamping Dia. 0.730 to 0.830 in
- Thickness 0.062 in
- Width 0.219 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22HC0750B
- Zoro # G2130493
- Country of Origin United States
- Category Hose Clamps
Dimensions
Clamping Dia. | 0.730 to 0.830 in |
Width | 0.219 in |
Clamp Maximum Inside Diameter | 0.825 in |
Clamp Minimum Inside Diameter | 0.73 in |
Band Width | 0.219 in |
Clamping Diameter | 0.73 in - 0.825 in |
Details
Clamp Type | Snap-on Clamp |
Material | Nylon |
Thickness | 0.062 in |
Temp. Range (F) | -40 to +185 |
Type | Snap-On Clamp |
Color | Black |
Item | Hose Clamp |
Band Thickness | 0.063 in |
Reusable Clamp | Yes |
Minimum Operating Temperature | 32 Degrees F |
Maximum Operating Temperature | 221 Degrees F |
Tooth Grip Type | Single |
Resistance Properties | Common Solvent Resistant, Corrosion Resistant, Grease Resistant, Salt Water Resistant, Weak Acid Resistant |
Description
Hose Clamp, Band Thickness 0.063 in, Band Width 0.219 in, Clamp Maximum Inside Diameter 0.825 in, Clamp Minimum Inside Diameter 0.73 in, Color Black, Material Nylon, Tooth Grip Type Single, Clamp Type Snap-on Clamp, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature 32 Degrees F, Resistance Properties Common Solvent Resistant, Corrosion Resistant, Grease Resistant, Salt Water Resistant, Weak Acid Resistant, Reusable Clamp Yes, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 88mm I. D., 126mm O. D., 12mm W (8812612SC)
- PIX Belt, BX Cogged, 21/32 x 39 in. OC (BX36)
- TITAN HD Motor Run Capacitor, 30 MFD, 440V, Oval (POCF30A)
- PARKER Swivel Crimped or Hose Clamp, 3/16 in Hose I.D (122HB-3)
- ZORO SELECT Hose Clamp, 1-1/2 to 2-1/2 In, SAE 32, PK10 (6332)
- ZORO SELECT Hose Clamp, 5-3/4 to 6-5/8In, SAE 662, PK10 (4565070)
- ZORO SELECT Hose Clamp, 4-1/2 to 6-1/2 In, SAE 96, PK10 (5796)
- ZORO SELECT Hose Clamp, 5 to 7 In, SAE 104, SS, PK10 (670040104)
- ZORO SELECT Snap-Plastic Hose Clamp, WHT, 0.41"ID, PK20 (HC-BB-PA66-N)
- ZORO SELECT Hose Clamp, 3/8 to 7/8 In, SAE 6, SS, PK500 (Tridon 632006)
- VELVAC Liner Clamp 1/2-29/32 (022108)
- Zoro Select Hose Clamps