Shop All Hose Clamps
Zoro Select
Hose Clamp, Nylon, Max 0.780 In, PK10
Mfr # 22HC0672B
Zoro # G3209814
product price: $6.85
/pk 10, $0.68/ea
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Temp. Range (F) -40 to +185
- Clamping Dia. 0.670 to 0.780 in
- Width 0.219 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22HC0672B
- Zoro # G3209814
- Country of Origin United States
- Category Hose Clamps
Dimensions
Clamping Dia. | 0.670 to 0.780 in |
Width | 0.219 in |
Clamp Maximum Inside Diameter | 0.776 in |
Band Width | 0.219 in |
Clamp Minimum Inside Diameter | 0.67 in |
Clamping Diameter | 0.67 in - 0.776 in |
Details
Material | Nylon |
Temp. Range (F) | -40 to +185 |
Item | Hose Clamp |
Color | Black |
Thickness | 0.062 in |
Band Thickness | 0.063 in |
Resistance Properties | Common Solvent Resistant, Corrosion Resistant, Grease Resistant, Salt Water Resistant, Weak Acid Resistant |
Reusable Clamp | Yes |
Maximum Operating Temperature | 221 Degrees F |
Tooth Grip Type | Single |
Minimum Operating Temperature | 32 Degrees F |
Description
Hose Clamp, Band Thickness 0.063 in, Band Width 0.219 in, Clamp Maximum Inside Diameter 0.776 in, Clamp Minimum Inside Diameter 0.67 in, Color Black, Material Nylon, Tooth Grip Type Single, Clamp Type Snap-on Clamp, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature 32 Degrees F, Resistance Properties Common Solvent Resistant, Corrosion Resistant, Grease Resistant, Salt Water Resistant, Weak Acid Resistant, Reusable Clamp Yes, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERNCO DWV FLEX COUPL 1.5"" SCKT (P1059-150)
- HYDROMAXX 1-1/2"x100Ft Flexible PVC Green Suction Hose (GS112100)
- DAYTON Room Air Conditioner Motor, 1/10 HP, 60 Hz (45EX57)
- DYNABRADE Speed Regulator (57053)
- ZORO SELECT Hose Clamp, 9/16 to 2 In, SAE 24, SS, PK10 (5824)
- ZORO SELECT Hose Clamp, 1-3/4 to 2-1/2 In, SAE 32, PK10 (360030032070)
- ZORO SELECT Hose Clamp, 11/16 to 1-1/2 In, SAE 16, PK10 (670040016)
- ZORO SELECT Hose Clamp, 3 to 5 In, SAE 72, SS, PK10 (5772)
- ZORO SELECT Hose Clamp, 5/8 to 1 In, SAE 8, SS, PK10 (5308)
- ZORO SELECT Hose Clamp, Nylon, Max 0.342 In, PK10 (22HSC0015B)
- ZORO SELECT Hose Clamp, 1-1/4 to 2-1/4 In, SAE 28, PK10 (6728170)
- Zoro Select Hose Fittings