Shop All Hose Clamps
Zoro Select
Hose Clamp, Nylon, Max 0.780 In, PK10
Mfr # 22HC0672
Zoro # G2586857
product price: $6.69
/pk 10, $0.67/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Material Nylon
- Color White
- Temp. Range (F) -40 to +185
- Clamping Dia. 0.670 to 0.780 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22HC0672
- Zoro # G2586857
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Clamping Dia. | 0.670 to 0.780 in |
Width | 0.219 in |
Clamping Diameter | 0.67 in - 0.776 in |
Clamp Minimum Inside Diameter | 0.67 in |
Band Width | 0.219 in |
Clamp Maximum Inside Diameter | 0.776 in |
Details
Clamp Type | Snap-on Clamp |
Material | Nylon |
Color | White |
Item | Hose Clamp |
Temp. Range (F) | -40 to +185 |
Type | Snap-On Clamp |
Thickness | 0.062 in |
Band Thickness | 0.063 in |
Resistance Properties | Common Solvent Resistant, Corrosion Resistant, Grease Resistant, Salt Water Resistant, Weak Acid Resistant |
Tooth Grip Type | Single |
Reusable Clamp | Yes |
Minimum Operating Temperature | 32 Degrees F |
Maximum Operating Temperature | 221 Degrees F |
Description
Hose Clamp, Band Thickness 0.063 in, Band Width 0.219 in, Clamp Maximum Inside Diameter 0.776 in, Clamp Minimum Inside Diameter 0.67 in, Color White, Material Nylon, Tooth Grip Type Single, Clamp Type Snap-on Clamp, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature 32 Degrees F, Resistance Properties Common Solvent Resistant, Corrosion Resistant, Grease Resistant, Salt Water Resistant, Weak Acid Resistant, Reusable Clamp Yes, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS AUTOMOTIVE REFINISHING DAD-600-1 DESICCANT SYSTEM TUNE UP KIT (DV802182)
- GATES PowerGrip Timing Belts, 225L050 (225L050)
- CONTINENTAL Air Hose, 1/2"I.D., 5 ft. (HZY05030-05-11-G)
- CALIFORNIA AIR TOOLS Air Compressor, Ultra Quiet, 2.0 HP (10020C)
- ZORO SELECT Clamp, Hose, 3/4 In Size (3LZ11)
- ZORO SELECT Hose Clamp, 1-1/4 to 3-1/4 In, SAE 44, PK10 (670040044)
- ZORO SELECT Hose Clamp, 1-1/4 to 3-1/4 In, SAE 44, PK10 (5244070)
- ZORO SELECT Hose Clamp, 3 to 5 In, SAE 72, SS, PK10 (5272070)
- ZORO SELECT Hose Clamp, 1-3/4 to 2 In, SAE 175, SS, PK5 (300110175)
- ZORO SELECT Hose Clamp, 1 to 2 In, SAE 24, SS, PK10 (6724170)
- X1 TOOLS 1/2 Key-Type Hose Clamp 1 Hose Clamp by X1 Tools (X1E-CON-CLA-HOS-5050x1)
- Zoro Select Hose Clamps