Shop All Hose Clamps
Zoro Select
Hose Clamp, Nylon, Max 0.707 In, PK10
Mfr # 22HSC0120
Zoro # G2705701
product price: $6.45
/pk 10, $0.65/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Material Nylon
- Thickness 0.07 in
- Temp. Range (F) -40 to +185
- Width 0.23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22HSC0120
- Zoro # G2705701
- Country of Origin United States
- Category Hose Clamps
Dimensions
Width | 0.23 in |
Clamping Dia. | 0.616 to 0.707 in |
Band Width | 0.23 in |
Clamp Minimum Inside Diameter | 0.58 in |
Clamping Diameter | 0.58 in - 0.66 in |
Clamp Maximum Inside Diameter | 0.66 in |
Details
Clamp Type | Snap-on Clamp |
Material | Nylon |
Thickness | 0.07 in |
Temp. Range (F) | -40 to +185 |
Color | White |
Type | Snap-On Clamp |
Item | Hose Clamp |
Resistance Properties | Common Solvent Resistant, Corrosion Resistant, Grease Resistant, Salt Water Resistant, Weak Acid Resistant |
Band Thickness | 0.07 in |
Tooth Grip Type | Single |
Maximum Operating Temperature | 221 Degrees F |
Minimum Operating Temperature | 32 Degrees F |
Reusable Clamp | Yes |
Description
Hose Clamp, Band Thickness 0.07 in, Band Width 0.23 in, Clamp Maximum Inside Diameter 0.66 in, Clamp Minimum Inside Diameter 0.58 in, Color White, Material Nylon, Tooth Grip Type Single, Clamp Type Snap-on Clamp, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature 32 Degrees F, Resistance Properties Common Solvent Resistant, Corrosion Resistant, Grease Resistant, Salt Water Resistant, Weak Acid Resistant, Reusable Clamp Yes, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Terry Cloth Pad, 76014 (76014)
- SPEEDAIRE Filter/Regulator, 11.93 In. H, 3.15 In. W (4ZK97)
- MRC Single Row Ball Bearings (8507)
- MASTER FLUID SOLUTIONS Corrosion Inhibitor, 1 gal., PK4 (RPO6BF/1)
- ZORO SELECT Hose Clamp, Interlocked, SAE 20, PK10 (43263)
- ZORO SELECT Plastic Worm Dr Hose Clmp, Wing Scrw, PK10 (PWD-13-75-WG-PA66-BK)
- ZORO SELECT Hose Clamp, 1-3/4 to 3-3/4 In, SAE 52, PK10, Metric Dia. Min.: 70 mm (6352)
- ZORO SELECT Hose Clamp, 1 to 1-1/2 In, SAE 16, SS, PK10 (360030016070)
- ZORO SELECT Hose Clamp, Natural, 0.284" W, PK50 (HC-L-PA66-N)
- ZORO SELECT Snap-Hose Clamp, Black, 1.29"Max ID, PK25 (HC-N-PA66-BK)
- BREEZE Hose Clamp, Mini, SAE 12,410SS, PK10 (3612)
- Zoro Select Hose Fittings