Shop All Hose Clamps
Zoro Select
Hose Clamp, Nylon, Max 0.665 In, PK10
Mfr # 22HC0593B
Zoro # G3320116
original price:
$8.65
9% off
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Material Nylon
- Temp. Range (F) -40 to +185
- Color Black
- Clamping Dia. 0.597 to 0.665 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 22HC0593B
- Zoro # G3320116
- Country of Origin United States
- Category Hose Clamps
Dimensions
Clamping Dia. | 0.597 to 0.665 in |
Width | 0.25 in |
Band Width | 0.25 in |
Clamp Minimum Inside Diameter | 0.597 in |
Clamping Diameter | 0.597 in - 0.68 in |
Clamp Maximum Inside Diameter | 0.68 in |
Details
Clamp Type | Snap-on Clamp |
Material | Nylon |
Temp. Range (F) | -40 to +185 |
Color | Black |
Thickness | 0.062 in |
Type | Snap-On Clamp |
Item | Hose Clamp |
Reusable Clamp | Yes |
Band Thickness | 0.063 in |
Tooth Grip Type | Single |
Maximum Operating Temperature | 221 Degrees F |
Resistance Properties | Common Solvent Resistant, Corrosion Resistant, Grease Resistant, Salt Water Resistant, Weak Acid Resistant |
Minimum Operating Temperature | 32 Degrees F |
Description
Hose Clamp, Band Thickness 0.063 in, Band Width 0.25 in, Clamp Maximum Inside Diameter 0.68 in, Clamp Minimum Inside Diameter 0.597 in, Color Black, Material Nylon, Tooth Grip Type Single, Clamp Type Snap-on Clamp, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature 32 Degrees F, Resistance Properties Common Solvent Resistant, Corrosion Resistant, Grease Resistant, Salt Water Resistant, Weak Acid Resistant, Reusable Clamp Yes, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIAIR Portable Compressor Air Extension Hose, 8 (00016)
- THERMAL TRANSFER Thermal Transfer Df 1" NPT Port, 16.12 L X 20.75 W X 5.51 Depth (258115)
- DEWALT Grease Gun, Cordless, 14 oz. (DCGG571B)
- MARTIN 8 SINGLE ROLLER CHAIN SPROCKET (50B8)
- ZORO SELECT Hose Clamp, 3-1/2 to 5-1/2 In, SAE 80, PK10 (6780170)
- ZORO SELECT Hose Clamp, 3/4 to 2-3/4 In, SAE 36, PK10 (6736170)
- ZORO SELECT Surelock Clamp, 9/16"W, 2"ID (4808871)
- ZORO SELECT Hose Clamp, Nylon, Max 2.110 In, PK10 (22HC1687)
- ZORO SELECT Hose Clamp, 1-3/4 to 3-3/4 In, SAE 52, PK10, Metric Dia. Min.: 70 mm (6352)
- ZORO SELECT Hose Clamp, 4-1/4 to 4-9/16In, SAE 425, PK5 (300110425)
- X1 TOOLS 5/8 Hose Clamp 8 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-0625x8)
- Zoro Select Hose Clamps