Shop All Hose Clamps
Zoro Select
Hose Clamp, Nylon, Max 0.650 In, PK10
Mfr # 22HSC0100B
Zoro # G2844852
product price: $6.49
/pk 10, $0.65/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Material Nylon
- Thickness 0.07 in
- Clamping Dia. 0.569 to 0.650 in
- Temp. Range (F) -40 to +185
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22HSC0100B
- Zoro # G2844852
- Country of Origin United States
- Category Hose Clamps
Dimensions
Clamping Dia. | 0.569 to 0.650 in |
Width | 0.23 in |
Clamp Maximum Inside Diameter | 0.605 in |
Clamping Diameter | 0.525 in - 0.605 in |
Clamp Minimum Inside Diameter | 0.525 in |
Band Width | 0.23 in |
Details
Clamp Type | Snap-on Clamp |
Material | Nylon |
Thickness | 0.07 in |
Item | Hose Clamp |
Temp. Range (F) | -40 to +185 |
Color | Black |
Type | Snap-On Clamp |
Minimum Operating Temperature | 32 Degrees F |
Tooth Grip Type | Single |
Band Thickness | 0.07 in |
Resistance Properties | Common Solvent Resistant, Corrosion Resistant, Grease Resistant, Salt Water Resistant, Weak Acid Resistant |
Maximum Operating Temperature | 221 Degrees F |
Reusable Clamp | Yes |
Description
Hose Clamp, Band Thickness 0.07 in, Band Width 0.23 in, Clamp Maximum Inside Diameter 0.605 in, Clamp Minimum Inside Diameter 0.525 in, Color Black, Material Nylon, Tooth Grip Type Single, Clamp Type Snap-on Clamp, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature 32 Degrees F, Resistance Properties Common Solvent Resistant, Corrosion Resistant, Grease Resistant, Salt Water Resistant, Weak Acid Resistant, Reusable Clamp Yes, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Tapered Roller Bearing 8-24 OD, TRB Metric Assembly 8-12 OD (30228)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2.5 Bore x 8 Stroke - 1.5 Rod (400520)
- INGERSOLL-RAND Grease Tube Head, GTH-1 (IRTGTH-1)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 1/2 hp, 1 Phase, 110/220V AC (RVR006M-110/220V/1Ph/60Hz)
- ZORO SELECT Plastic Hose Clamp, Hex Screw, PK10 (PWD-13-100-SC-PA12-BK)
- ZORO SELECT Clamp, Hose, 1/2 In Size (3LZ27)
- ZORO SELECT Hose Clamp, 1-1/4 to 3-1/4 In, SAE 44, PK10 (6344)
- ZORO SELECT Hose Clamp, 8-1/4 to 9-1/8In, SAE 912, PK10 (4190070)
- ZORO SELECT Hose Clamp, LCS, Dia 17mm x0.85mm, PK10 (CTB-17ST FK)
- ZORO SELECT Snap-Hose Clamp, White, 0.56"Max ID, PK50 (HC-D-PA66-N)
- ZORO SELECT Snap-Hose Clamp, Black, 4.49"Max ID, PK10 (HC-109-PA66-BK)
- Zoro Select Hose Fittings