Shop All Hose Clamps
Zoro Select
Hose Clamp, Nylon, Max 0.650 In, PK10
Mfr # 22HSC0100
Zoro # G2906556
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Material Nylon
- Width 0.23 in
- Thickness 0.07 in
- Clamping Dia. 0.569 to 0.650 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 22HSC0100
- Zoro # G2906556
- Country of Origin United States
- Category Hose Clamps
Dimensions
Width | 0.23 in |
Clamping Dia. | 0.569 to 0.650 in |
Clamping Diameter | 0.525 in - 0.605 in |
Clamp Minimum Inside Diameter | 0.525 in |
Clamp Maximum Inside Diameter | 0.605 in |
Band Width | 0.23 in |
Details
Clamp Type | Snap-on Clamp |
Material | Nylon |
Thickness | 0.07 in |
Type | Snap-On Clamp |
Item | Hose Clamp |
Color | White |
Tooth Grip Type | Single |
Minimum Operating Temperature | 32 Degrees F |
Maximum Operating Temperature | 221 Degrees F |
Reusable Clamp | Yes |
Resistance Properties | Common Solvent Resistant, Corrosion Resistant, Grease Resistant, Salt Water Resistant, Weak Acid Resistant |
Band Thickness | 0.07 in |
Description
Hose Clamp, Band Thickness 0.07 in, Band Width 0.23 in, Clamp Maximum Inside Diameter 0.605 in, Clamp Minimum Inside Diameter 0.525 in, Color White, Material Nylon, Tooth Grip Type Single, Clamp Type Snap-on Clamp, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature 32 Degrees F, Resistance Properties Common Solvent Resistant, Corrosion Resistant, Grease Resistant, Salt Water Resistant, Weak Acid Resistant, Reusable Clamp Yes, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREWER MACHINE AND GEAR Base Mount Tenioner, Medium (SM)
- BANDO TimingBelt, Synchro-Link, 345L100 (345L100UG)
- MARATHON MOTORS General Purpose Farm Duty Motor, Split-Phase, 1/4 HP, 115V AC, 1,725 Nameplate RPM, 48Z Frame (5KH32FNA499S)
- INGERSOLL-RAND Portable Air Compressor, 20gal, Horizontal (P1.5IU-A9-H Horizontal Garage Mate)
- ZORO SELECT Plastic Hose Clamp, Wing Screw, PK10 (PWD-13-100-WG-PA12-BK)
- ZORO SELECT Hose Clamp, 2 to 5 In, SAE 72, SS, PK10 (5872)
- ZORO SELECT Hose Clamp, Interlocked, SAE 6, PK10 (43253)
- ZORO SELECT Hose Clamp, LCS, Dia 20mm x 1.3mm, PK10 (CTB-20ST FK)
- ZORO SELECT Hose Clamp, 1-13/16 to 2-5/8In, SAE34, PK10 (360030034070)
- ZORO SELECT Hose Clamp, Dia 0.375x0.082, Ylw, PK100 (HC-6ST ZD)
- FOREVERBOLT 13/16 in to 1-3/4 in. SAE 20 Black Hose Clamp Stainless Steel Band (FBBLKHCLP20P5)
- Zoro Select Hose Fittings