Shop All Hose Clamps
Zoro Select
Hose Clamp, Nylon, Max 0.586 In, PK10
Mfr # 22HSC0080
Zoro # G0721682
original price:
$5.39
9% off
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Material Nylon
- Type Snap-On Clamp
- Temp. Range (F) -40 to +185
- Width 0.23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 22HSC0080
- Zoro # G0721682
- Country of Origin United States
- Category Hose Clamps
Dimensions
Width | 0.23 in |
Clamping Dia. | 0.513 to 0.586 in |
Clamp Minimum Inside Diameter | 0.5 in |
Clamp Maximum Inside Diameter | 0.545 in |
Clamping Diameter | 0.5 in - 0.545 in |
Band Width | 0.23 in |
Details
Clamp Type | Snap-on Clamp |
Material | Nylon |
Type | Snap-On Clamp |
Temp. Range (F) | -40 to +185 |
Item | Hose Clamp |
Color | White |
Thickness | 0.07 in |
Band Thickness | 0.07 in |
Resistance Properties | Common Solvent Resistant, Corrosion Resistant, Grease Resistant, Salt Water Resistant, Weak Acid Resistant |
Minimum Operating Temperature | 32 Degrees F |
Maximum Operating Temperature | 221 Degrees F |
Tooth Grip Type | Single |
Reusable Clamp | Yes |
Description
Hose Clamp, Band Thickness 0.07 in, Band Width 0.23 in, Clamp Maximum Inside Diameter 0.545 in, Clamp Minimum Inside Diameter 0.5 in, Color White, Material Nylon, Tooth Grip Type Single, Clamp Type Snap-on Clamp, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature 32 Degrees F, Resistance Properties Common Solvent Resistant, Corrosion Resistant, Grease Resistant, Salt Water Resistant, Weak Acid Resistant, Reusable Clamp Yes, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.75 in OD (AK4978)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 3 Bore x 48 Stroke - 1.5 Rod. (297141)
- BLUBIRD Avagard Braided Polyurethane Recoil Hose 1/4in x 15ft (PUBR1415)
- FESTO Compact Cylinder ADN-12-10-A-P-A (ADN-12-10-A-P-A)
- ZORO SELECT Hose Clamp, Nylon, Max 0.975 In, PK10 (22HC0875B)
- ZORO SELECT Hose Clamp, 1 to 2 In, SAE 24, SS, PK10 (6724170)
- ZORO SELECT Hose Clamp, Nylon, Max 0.290 In, PK10 (22HC0250B)
- ZORO SELECT Hose Clamp, 3/8 to 7/8 In, SAE 6, SS, PK10 (6806)
- ZORO SELECT Hose Clamp, 3-1/4 to 4-1/8In, SAE 412, PK10 (4140070)
- ZORO SELECT Snap-Hose Clamp, Black, 1.29"Max ID, PK25 (HC-N-PA66-BK)
- BANJO Worm Screw Clamp, Standard Port, 2" (FC200)
- Zoro Select Hose Clamps