Shop All Hose Clamps
Zoro Select
Hose Clamp, Nylon, Max 0.536 In, PK10
Mfr # 22HC0468
Zoro # G1660145
product price: $5.39
/pk 10, $0.54/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Material Nylon
- Type Snap-On Clamp
- Color White
- Clamping Dia. 0.475 to 0.536 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22HC0468
- Zoro # G1660145
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Clamping Dia. | 0.475 to 0.536 in |
Width | 0.219 in |
Band Width | 0.219 in |
Clamp Minimum Inside Diameter | 0.475 in |
Clamping Diameter | 0.475 in - 0.536 in |
Clamp Maximum Inside Diameter | 0.536 in |
Details
Clamp Type | Snap-on Clamp |
Material | Nylon |
Item | Hose Clamp |
Type | Snap-On Clamp |
Color | White |
Thickness | 0.062 in |
Temp. Range (F) | -40 to +185 |
Maximum Operating Temperature | 221 Degrees F |
Tooth Grip Type | Single |
Reusable Clamp | Yes |
Resistance Properties | Common Solvent Resistant, Corrosion Resistant, Grease Resistant, Salt Water Resistant, Weak Acid Resistant |
Band Thickness | 0.063 in |
Minimum Operating Temperature | 32 Degrees F |
Description
Hose Clamp, Band Thickness 0.063 in, Band Width 0.219 in, Clamp Maximum Inside Diameter 0.536 in, Clamp Minimum Inside Diameter 0.475 in, Color White, Material Nylon, Tooth Grip Type Single, Clamp Type Snap-on Clamp, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature 32 Degrees F, Resistance Properties Common Solvent Resistant, Corrosion Resistant, Grease Resistant, Salt Water Resistant, Weak Acid Resistant, Reusable Clamp Yes, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Filter Cartridge, Polyester, 5 Microns (32-11)
- COXREELS Elec Hybrid Hose Reel 1inx150ft, 12VDC (1660-1324-E)
- PLEWS Grease Gun Adapter Seal-Off Dispenser (05-041)
- POWERFLITE 4L240 24" Outside Length, 1/2" Top Width, 1 Ribs (4L240-2)
- ZORO SELECT Clamp, Hose End, Type: 2 Bolt (3LZ20)
- ZORO SELECT Hose Clamp, 3-5/16 to 4-1/4In, SAE60, PK200 (Tridon 632060)
- ZORO SELECT Hose Clamp, 2-7/8 to 3-3/16 In, SAE288, PK5 (300110288)
- ZORO SELECT Clamp, Double Bolt (3LZ30)
- ZORO SELECT Hose Clamp, Nylon, Max 1.812 In, PK10 (22HC1593)
- ZORO SELECT Hose Clamp, 2 to 5 In, SAE 72, SS, PK10 (5872)
- GATES STAINLESS STEEL CLAMP (32008)
- Zoro Select Hose Clamps