Shop All Hose Clamps
Zoro Select
Hose Clamp, Nylon, Max 0.511 In, PK10
Mfr # 22HSC0060B
Zoro # G2229324
product price: $7.19
/pk 10, $0.72/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Temp. Range (F) -40 to +185
- Clamping Dia. 0.449 to 0.511 in
- Width 0.23 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22HSC0060B
- Zoro # G2229324
- Country of Origin United States
- Category Hose Clamps
Dimensions
Clamping Dia. | 0.449 to 0.511 in |
Width | 0.23 in |
Clamp Minimum Inside Diameter | 0.43 in |
Clamping Diameter | 0.43 in - 0.48 in |
Clamp Maximum Inside Diameter | 0.48 in |
Band Width | 0.23 in |
Details
Material | Nylon |
Temp. Range (F) | -40 to +185 |
Color | Black |
Item | Hose Clamp |
Thickness | 0.07 in |
Resistance Properties | Common Solvent Resistant, Corrosion Resistant, Grease Resistant, Salt Water Resistant, Weak Acid Resistant |
Reusable Clamp | Yes |
Tooth Grip Type | Single |
Minimum Operating Temperature | 32 Degrees F |
Band Thickness | 0.07 in |
Maximum Operating Temperature | 221 Degrees F |
Description
Hose Clamp, Band Thickness 0.07 in, Band Width 0.23 in, Clamp Maximum Inside Diameter 0.48 in, Clamp Minimum Inside Diameter 0.43 in, Color Black, Material Nylon, Tooth Grip Type Single, Clamp Type Snap-on Clamp, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature 32 Degrees F, Resistance Properties Common Solvent Resistant, Corrosion Resistant, Grease Resistant, Salt Water Resistant, Weak Acid Resistant, Reusable Clamp Yes, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hose Clamp, 32973 (32973)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI HP0504A10ANP01, Pressure Line, 10 micron, Outside-In (MF0058518)
- WEG Power Factor Correction Capacitor, 25.0 KVAR, 480V AC, 3 Phase, 60 Hz, Protection: Fused (BCWTD250V53E4-F)
- GATES PowerGrip HTD Belts, 1696-8M-20 (1696-8M-20)
- ZORO SELECT Hose Clamp, 7-3/4 to 8-5/8In, SAE 862, PK10 (4585070)
- ZORO SELECT Snap-Hose Clamp, White, 0.36"Max ID, PK50 (HC-B-PA66-N)
- ZORO SELECT Hose Clamp, 2-13/16 to 3-3/4In, SAE52, PK10 (5352)
- ZORO SELECT Hose Clamp, Dia 0.687x0.112, Red, PK100 (HC-11ST R)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/16 In, SAE 10, PK10 (5210070)
- ZORO SELECT Hose Clamp, LCS, Dia 50mm x 2.0mm, PK10 (CTB-50ST FK)
- OETIKER Pex Clamp, SS, 1.039-1.165in.Open, PK50 (16704150-50GRA)
- Zoro Select Hose Clamps