Shop All Hose Clamps
Zoro Select
Hose Clamp, Nylon, Max 0.468 In, PK10
Mfr # 22HC0406
Zoro # G1900175
product price: $5.99
/pk 10, $0.60/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Material Nylon
- Temp. Range (F) -40 to +185
- Thickness 0.062 in
- Width 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22HC0406
- Zoro # G1900175
- Country of Origin United States
- Category Hose Clamps
Dimensions
Width | 0.25 in |
Clamping Dia. | 0.410 to 0.468 in |
Clamp Maximum Inside Diameter | 0.468 in |
Clamping Diameter | 0.41 in - 0.468 in |
Band Width | 0.25 in |
Clamp Minimum Inside Diameter | 0.41 in |
Details
Clamp Type | Snap-on Clamp |
Material | Nylon |
Temp. Range (F) | -40 to +185 |
Thickness | 0.062 in |
Item | Hose Clamp |
Color | White |
Type | Snap-On Clamp |
Resistance Properties | Common Solvent Resistant, Corrosion Resistant, Grease Resistant, Salt Water Resistant, Weak Acid Resistant |
Maximum Operating Temperature | 221 Degrees F |
Reusable Clamp | Yes |
Minimum Operating Temperature | 32 Degrees F |
Band Thickness | 0.063 in |
Tooth Grip Type | Single |
Description
Hose Clamp, Band Thickness 0.063 in, Band Width 0.25 in, Clamp Maximum Inside Diameter 0.468 in, Clamp Minimum Inside Diameter 0.41 in, Color White, Material Nylon, Tooth Grip Type Single, Clamp Type Snap-on Clamp, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature 32 Degrees F, Resistance Properties Common Solvent Resistant, Corrosion Resistant, Grease Resistant, Salt Water Resistant, Weak Acid Resistant, Reusable Clamp Yes, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 36 Stroke 1.25 Rod (287219)
- CONTINENTAL V-belt, 41 in L, 5/8 in W Top, Rubber (85410)
- PIX Poly Rib J Belt, 40 in. EL-16 Rib (400J16)
- BESTORQ Aftermarket MASSEY FERGUSON 210615M1 Replacement Belt, B91 (B91)
- ZORO SELECT Hose Clamp, 3/4 to 2-3/4 In, SAE 36, PK10 (5236070)
- ZORO SELECT Hose Clamp, Nylon, Max 0.468 In, PK10 (22HC0406B)
- ZORO SELECT Hose Clamp, Natural, 0.284" W, PK50 (HC-F-PA66-N)
- ZORO SELECT Clamp, Hose, 1/2 In Size (3LZ08)
- ZORO SELECT Hose Clamp, Nylon, Max 0.707 In, PK10 (22HSC0120B)
- ZORO SELECT Hose Clamp, 2-7/8 to 7-3/4In, SAE 104, PK10 (56104)
- THE MAIN RESOURCE Pinch Hose, Clamps .378" - 7/16", 10pcs (TMRHC8605-10)
- Zoro Select Hose Clamps