Shop All Hose Clamps
Zoro Select
Hose Clamp, Nylon, Max 0.452 In, PK10
Mfr # 22HSC0040B
Zoro # G3119313
product price: $5.19
/pk 10, $0.52/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Material Nylon
- Color Black
- Clamping Dia. 0.404 to 0.452 in
- Type Snap-On Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22HSC0040B
- Zoro # G3119313
- Country of Origin United States
- Category Hose Clamps
Dimensions
Clamping Dia. | 0.404 to 0.452 in |
Width | 0.23 in |
Clamp Maximum Inside Diameter | 0.41 in |
Clamping Diameter | 0.36 in - 0.41 in |
Band Width | 0.23 in |
Clamp Minimum Inside Diameter | 0.36 in |
Details
Clamp Type | Snap-on Clamp |
Material | Nylon |
Color | Black |
Item | Hose Clamp |
Type | Snap-On Clamp |
Temp. Range (F) | -40 to +185 |
Thickness | 0.07 in |
Maximum Operating Temperature | 221 Degrees F |
Minimum Operating Temperature | 32 Degrees F |
Resistance Properties | Common Solvent Resistant, Corrosion Resistant, Grease Resistant, Salt Water Resistant, Weak Acid Resistant |
Tooth Grip Type | Single |
Band Thickness | 0.07 in |
Reusable Clamp | Yes |
Description
Hose Clamp, Band Thickness 0.07 in, Band Width 0.23 in, Clamp Maximum Inside Diameter 0.41 in, Clamp Minimum Inside Diameter 0.36 in, Color Black, Material Nylon, Tooth Grip Type Single, Clamp Type Snap-on Clamp, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature 32 Degrees F, Resistance Properties Common Solvent Resistant, Corrosion Resistant, Grease Resistant, Salt Water Resistant, Weak Acid Resistant, Reusable Clamp Yes, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGILL Cyr Series, Yoke Type Cam Follower, #CYR1-1/2 (CYR1-1/2)
- TB WOODS Timing Pulley, 20H150-SH (20H150)
- HERITAGE INDUSTRIAL Fitting, Side Vent, 1-5 psi, 1/8 Z3 (H5677Z3)
- SPEEDAIRE Rear Valve Block (TTRB44204K29G)
- ZORO SELECT Hose Clamp, Nylon, Max 0.608 In, PK10 (22HC0531)
- ZORO SELECT Hose Clamp, 4-1/4 to 5-1/8In, SAE 512, PK10 (4550070)
- ZORO SELECT Hose Clamp, 3-1/8 to 3-7/16In, SAE 313, PK5 (300110313)
- ZORO SELECT Hose Clamp, 1 to 3 In, SAE 40, SS, PK10 (6340)
- ZORO SELECT Hose Clamp, Nylon, Max 0.665 In, PK10 (22HC0593)
- ZORO SELECT Snap-Hose Clamp, Black, 0.93"Max ID, PK50 (HC-J-PA66-BK)
- ZORO SELECT Hose Clamp, Dia 1.250x 0.152, Red, PK25 (HC-20ST R)
- Zoro Select Hose Clamps