Shop All Hose Clamps
Zoro Select
Hose Clamp, Nylon, Max 0.406 In, PK10
Mfr # 22HC0344
Zoro # G2865904
original price:
$4.89
6% off
new price: $4.59
/pk 10, $0.46/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Material Nylon
- Width 0.219 in
- Thickness 0.062 in
- Type Snap-On Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22HC0344
- Zoro # G2865904
- Country of Origin United States
- Category Hose Clamps
Dimensions
Width | 0.219 in |
Clamping Dia. | 0.360 to 0.406 in |
Clamp Minimum Inside Diameter | 0.36 in |
Clamping Diameter | 0.36 in - 0.39 in |
Band Width | 0.219 in |
Clamp Maximum Inside Diameter | 0.39 in |
Details
Clamp Type | Snap-on Clamp |
Material | Nylon |
Item | Hose Clamp |
Thickness | 0.062 in |
Type | Snap-On Clamp |
Color | White |
Temp. Range (F) | -40 to +185 |
Reusable Clamp | Yes |
Band Thickness | 0.063 in |
Maximum Operating Temperature | 221 Degrees F |
Resistance Properties | Common Solvent Resistant, Corrosion Resistant, Grease Resistant, Salt Water Resistant, Weak Acid Resistant |
Tooth Grip Type | Single |
Minimum Operating Temperature | 32 Degrees F |
Description
Hose Clamp, Band Thickness 0.063 in, Band Width 0.219 in, Clamp Maximum Inside Diameter 0.39 in, Clamp Minimum Inside Diameter 0.36 in, Color White, Material Nylon, Tooth Grip Type Single, Clamp Type Snap-on Clamp, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature 32 Degrees F, Resistance Properties Common Solvent Resistant, Corrosion Resistant, Grease Resistant, Salt Water Resistant, Weak Acid Resistant, Reusable Clamp Yes, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Auto Drain, 230 Max psi, 1/2 In NPT (4GNN1)
- TB WOODS Dura-Flex Tire Coupling Hub, WE4, Bore 1-1/8" (WE4H118)
- DIVERSITECH Motor Run Capacitor, 440V, Oval (45400H)
- WORLDWIDE ELECTRIC Worldwide Cast Iron Right Angle Worm Gear Reducer 10:1 Ratio (HdRS325-10/1-R)
- ZORO SELECT Hose Clamp, Dia 0.342x0.062, Grn, PK100 (HC-5.5ST G)
- ZORO SELECT Hose Clamp, 2 to 5 In, SAE 72, SS, PK10 (5872)
- ZORO SELECT Hose Clamp, Nylon, Max 0.707 In, PK10 (22HSC0120)
- ZORO SELECT Hose Clamp, 2-1/2 to 4-1/2 In, SAE 64, PK10 (6364)
- ZORO SELECT Snap-Plastic Hose Clamp, BLK, 0.83"ID, PK20 (HC-H-PA66-BK)
- ZORO SELECT Hose Clamp, 7/16 to 1 In, SAE 8, SS, PK10 (670040008)
- ZORO SELECT Hose Clamp, 4-1/2 to 6-1/2 In, SAE 96, PK10 (6396)
- Zoro Select Hose Clamps