Shop All Hose Clamps
Zoro Select
Hose Clamp, Nylon, Max 0.395", PK10
Mfr # 22HSC0020B
Zoro # G1519716
product price: $7.69
/pk 10, $0.77/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Color Black
- Width 0.23 in
- Thickness 0.07 in
- Temp. Range (F) -40 to +185
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22HSC0020B
- Zoro # G1519716
- Country of Origin United States
- Category Hose Clamps
Dimensions
Width | 0.23 in |
Clamping Dia. | 0.360 to 0.395 in |
Clamp Maximum Inside Diameter | 0.395 in |
Clamp Minimum Inside Diameter | 0.35 in |
Clamping Diameter | 0.35 in - 0.395 in |
Band Width | 0.23 in |
Details
Material | Nylon |
Color | Black |
Thickness | 0.07 in |
Temp. Range (F) | -40 to +185 |
Item | Hose Clamp |
Tooth Grip Type | Single |
Resistance Properties | Common Solvent Resistant, Corrosion Resistant, Grease Resistant, Salt Water Resistant, Weak Acid Resistant |
Band Thickness | 0.07 in |
Minimum Operating Temperature | 32 Degrees F |
Reusable Clamp | Yes |
Maximum Operating Temperature | 221 Degrees F |
Description
Hose Clamp, Band Thickness 0.07 in, Band Width 0.23 in, Clamp Maximum Inside Diameter 0.395 in, Clamp Minimum Inside Diameter 0.35 in, Color Black, Material Nylon, Tooth Grip Type Single, Clamp Type Snap-on Clamp, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature 32 Degrees F, Resistance Properties Common Solvent Resistant, Corrosion Resistant, Grease Resistant, Salt Water Resistant, Weak Acid Resistant, Reusable Clamp Yes, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, SC, 45mm ID, Nitrile Rubber (458510SC)
- FESTO Standards-Based Cylinder DNC-63-320-PPV (DNC-63-320-PPV)
- WESTERN ENTERPRISES Hose Couplers, 31 31**** (31****)
- FESTO Push-In L-Connector QSL-10 (QSL-10)
- ZORO SELECT Hose Clamp, 3 to 4 In, SAE 56, SS, PK10 (5256070)
- ZORO SELECT Hose Clamp, Nylon, Max 0.452 In, PK10 (22HSC0040B)
- ZORO SELECT Hose Clamp, 9/16 to 2 In, SAE 24, SS, PK10 (5824)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/16 In, SAE 10, PK10 (5210070)
- ZORO SELECT Snap-Plastic Hose Clamp, WHT, 1.86"ID, PK10 (HC-T-PA66-N)
- ZORO SELECT Hose Clamp, 3-1/2 to 5-1/2 In, SAE 80, PK10 (670040080)
- PARKER STD SERIES PLASTIC CLAMP (1095-PP)
- Zoro Select Hose Fittings