Shop All Hose Clamps
Zoro Select
Hose Clamp, Nylon, Max 0.395 In, PK10
Mfr # 22HSC0020
Zoro # G2843145
original price:
$4.81
5% off
new price: $4.55
/pk 10, $0.45/ea
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Material Nylon
- Color White
- Width 0.23 in
- Clamping Dia. 0.360 to 0.395 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22HSC0020
- Zoro # G2843145
- Country of Origin United States
- Category Hose Clamps
Dimensions
Width | 0.23 in |
Clamping Dia. | 0.360 to 0.395 in |
Clamp Maximum Inside Diameter | 0.395 in |
Clamp Minimum Inside Diameter | 0.35 in |
Band Width | 0.23 in |
Clamping Diameter | 0.35 in - 0.395 in |
Details
Clamp Type | Snap-on Clamp |
Material | Nylon |
Color | White |
Item | Hose Clamp |
Type | Snap-On Clamp |
Thickness | 0.07 in |
Reusable Clamp | Yes |
Resistance Properties | Common Solvent Resistant, Corrosion Resistant, Grease Resistant, Salt Water Resistant, Weak Acid Resistant |
Band Thickness | 0.07 in |
Tooth Grip Type | Single |
Minimum Operating Temperature | 32 Degrees F |
Maximum Operating Temperature | 221 Degrees F |
Description
Hose Clamp, Band Thickness 0.07 in, Band Width 0.23 in, Clamp Maximum Inside Diameter 0.395 in, Clamp Minimum Inside Diameter 0.35 in, Color White, Material Nylon, Tooth Grip Type Single, Clamp Type Snap-on Clamp, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature 32 Degrees F, Resistance Properties Common Solvent Resistant, Corrosion Resistant, Grease Resistant, Salt Water Resistant, Weak Acid Resistant, Reusable Clamp Yes, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUALVEE Eccentric Bushing, 0.25" Bore, 0.706" L (BX2SS)
- INGERSOLL-RAND Gasket Kit, Gasket Set, Instructions (32307126)
- SUPCO Molded Cogged V Belt, AX75 (AX75)
- AMFLO Hose Air Poly Blue 1/4Inx25Ft (12-25E)
- ZORO SELECT Worm Gear Hose Clamp, SAE 8, PK10 (6708M70)
- ZORO SELECT Hose Clamp, LCS, Dia 24mm x 1.3mm, PK10 (CTB-24ST FK)
- ZORO SELECT Hose Clamp, Nylon, Max 0.536 In, PK10 (22HC0468)
- ZORO SELECT Hose Clamp, 1-3/4 to 3-3/4 In, SAE 52, PK10, Metric Dia. Min.: 70 mm (6352)
- ZORO SELECT Hose Clamp, 1-3/4 to 2-3/4 In, SAE 36, PK10 (62M36)
- ZORO SELECT Hose Clamp, Black, 0.374" W, PK10 (HC-115-PA66-BK)
- BREEZE Hose Clamp, GP, SAE 152,410SS, PK10 (64152)
- Zoro Select Hose Fittings