Shop All Hose Clamps
Zoro Select
Hose Clamp, Nylon, Max 0.350 In, PK10
Mfr # 22HC0312B
Zoro # G1911551
product price: $5.49
/pk 10, $0.55/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Material Nylon
- Type Snap-On Clamp
- Clamping Dia. 0.300 to 0.350 in
- Thickness 0.062 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22HC0312B
- Zoro # G1911551
- Country of Origin United States
- Category Hose Clamps
Dimensions
Clamping Dia. | 0.300 to 0.350 in |
Width | 0.219 in |
Band Width | 0.219 in |
Clamp Minimum Inside Diameter | 0.3 in |
Clamp Maximum Inside Diameter | 0.35 in |
Clamping Diameter | 0.3 in - 0.35 in |
Details
Clamp Type | Snap-on Clamp |
Material | Nylon |
Type | Snap-On Clamp |
Thickness | 0.062 in |
Color | Black |
Item | Hose Clamp |
Temp. Range (F) | -40 to +185 |
Maximum Operating Temperature | 185 Degrees F |
Tooth Grip Type | Single |
Band Thickness | 0.063 in |
Minimum Operating Temperature | -40 Degrees F |
Description
Hose Clamp, Band Thickness 0.063 in, Band Width 0.219 in, Clamp Maximum Inside Diameter 0.35 in, Clamp Minimum Inside Diameter 0.3 in, Color Black, Material Nylon, Tooth Grip Type Single, Clamp Type Snap-on Clamp, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -40 Degrees F, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Socket, Brass, w/Viton Seal, 1/8" (H1B-101)
- SKF NBR, double lip, Wave oil seal, Bore-Tite (120X140X12 CRWA1 R)
- DAYTON NC-087 Acetal Set Screw Collar (1F492)
- SMITH BEARING Cam Follower, Crowned, Yoke, Unsealed (YR-1-1/4-C)
- ZORO SELECT Hose Clamp, 1-1/2 to 2-1/2 In, SAE 32, PK10 (6732170)
- ZORO SELECT Hose Clamp, Nylon, Max 0.406 In, PK10 (22HC0344)
- ZORO SELECT Hose Clamp, Nylon, Max 0.586 In, PK10 (22HSC0080B)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/16 In, SAE 10, PK10 (6310)
- ZORO SELECT Hose Clamp, 7-1/2 to 7-13/16In, SAE750, PK5 (300110750)
- ZORO SELECT Hose Clamp, 2-7/8 to 7-3/4In, SAE 104, PK10 (56104)
- ZORO SELECT Hose Clamp, 5/16 to 5/8 In, SAE 4, SS, PK10 (5202070)
- Zoro Select Hose Clamps