Shop All Hose Clamps
Zoro Select
Hose Clamp, Nylon, Max 0.342 In, PK10
Mfr # 22HSC0015B
Zoro # G3187457
product price: $4.59
/pk 10, $0.46/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Clamping Dia. 0.307 to 0.342 in
- Thickness 0.05 in
- Width 0.15 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22HSC0015B
- Zoro # G3187457
- Country of Origin United States
- Category Hose Clamps
Dimensions
Clamping Dia. | 0.307 to 0.342 in |
Width | 0.15 in |
Clamp Maximum Inside Diameter | 0.312 in |
Clamping Diameter | 0.283 in - 0.312 in |
Clamp Minimum Inside Diameter | 0.283 in |
Band Width | 0.15 in |
Details
Material | Nylon |
Item | Hose Clamp |
Thickness | 0.05 in |
Color | Black |
Reusable Clamp | Yes |
Tooth Grip Type | Single |
Resistance Properties | Common Solvent Resistant, Corrosion Resistant, Grease Resistant, Salt Water Resistant, Weak Acid Resistant |
Band Thickness | 0.05 in |
Maximum Operating Temperature | 221 Degrees F |
Minimum Operating Temperature | 32 Degrees F |
Description
Hose Clamp, Band Thickness 0.05 in, Band Width 0.15 in, Clamp Maximum Inside Diameter 0.312 in, Clamp Minimum Inside Diameter 0.283 in, Color Black, Material Nylon, Tooth Grip Type Single, Clamp Type Snap-on Clamp, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature 32 Degrees F, Resistance Properties Common Solvent Resistant, Corrosion Resistant, Grease Resistant, Salt Water Resistant, Weak Acid Resistant, Reusable Clamp Yes, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 450J8 Micro V Belt, 45 in Pitch Length, 0.736 in Top Width, 8 Ribs (450J8)
- PARKER Fitting, Female ORS, Straight, 3/4 (1JS43-12-12)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/4 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (5KC32GN19)
- GOODMAN B13400312S 208/230V 1/3 Hp 1075 (B13400312S)
- ZORO SELECT Hose Clamp, 1-1/2 to 3-1/2 In, SAE 48, PK10 (6748170)
- ZORO SELECT Hose Clamp, Nylon, Max 0.608 In, PK10 (22HC0531B)
- ZORO SELECT Hose Clamp, 11/16 to 1-1/2 In, SAE 16, PK10 (6716-5)
- ZORO SELECT Shrink Clamp, 1-1/16 in. min. dia. (32929)
- ZORO SELECT Hose Clamp, 6-3/4 to 7-5/8In, SAE 762, PK10 (4575070)
- ZORO SELECT Hose Clamp, 5 to 7 In, SAE 104, SS, PK10 (670040104)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/4In, SAE 12, SS, PK10 (5812)
- Zoro Select Hose Fittings