Shop All Hose Clamps
Zoro Select
Hose Clamp, Nylon, Max 0.342 In, PK10
Mfr # 22HSC0015
Zoro # G1083914
original price:
$4.79
20% off
new price: $3.79
/pk 10, $0.38/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Material Nylon
- Clamping Dia. 0.307 to 0.342 in
- Color White
- Temp. Range (F) -40 to +185
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22HSC0015
- Zoro # G1083914
- Country of Origin United States
- Category Hose Clamps
Dimensions
Clamping Dia. | 0.307 to 0.342 in |
Width | 0.15 in |
Clamping Diameter | 0.283 in - 0.312 in |
Band Width | 0.15 in |
Clamp Minimum Inside Diameter | 0.283 in |
Clamp Maximum Inside Diameter | 0.312 in |
Details
Clamp Type | Snap-on Clamp |
Material | Nylon |
Item | Hose Clamp |
Color | White |
Temp. Range (F) | -40 to +185 |
Thickness | 0.05 in |
Type | Snap-On Clamp |
Tooth Grip Type | Single |
Band Thickness | 0.05 in |
Reusable Clamp | Yes |
Maximum Operating Temperature | 221 Degrees F |
Resistance Properties | Common Solvent Resistant, Corrosion Resistant, Grease Resistant, Salt Water Resistant, Weak Acid Resistant |
Minimum Operating Temperature | 32 Degrees F |
Description
Hose Clamp, Band Thickness 0.05 in, Band Width 0.15 in, Clamp Maximum Inside Diameter 0.312 in, Clamp Minimum Inside Diameter 0.283 in, Color White, Material Nylon, Tooth Grip Type Single, Clamp Type Snap-on Clamp, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature 32 Degrees F, Resistance Properties Common Solvent Resistant, Corrosion Resistant, Grease Resistant, Salt Water Resistant, Weak Acid Resistant, Reusable Clamp Yes, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 51200 Thrust Ball Bearing, 51210 (51210)
- GATES Tri-Power Belts, BX140 (BX140)
- MARTIN SPROCKET & GEAR (2517) Spk Roller Double Tb, D60CTB36 (D60CTB36)
- TRITAN BushedRlrChnSprkt, QuickDetach, JA, 1/2in (40JA19H)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/4In, SAE 12, SS, PK10 (5712)
- ZORO SELECT Hose Clamp, 3 to 5 In, SAE 72, SS, PK10, Hose Clamp Band Width: 9/16 in (6372)
- ZORO SELECT Snap-Hose Clamp, Black, 1.18"Max ID, PK50 (HC-M-PA66-BK)
- ZORO SELECT Hose Clamp, 3/4 to 2-3/4 In, SAE 36, PK10 (5836)
- ZORO SELECT Hose Clamp, Dia 0.937x0.122, Ylw, PK100 (HC-15ST ZD)
- ZORO SELECT Hose Clamp, 2 to 2-5/16 In, SAE 200, SS, PK5 (300110200)
- ZORO SELECT Hose Clamp, 1 to 2 In, SAE 24, SS, PK10, Clamp Type: Marine Grade (670040024)
- Zoro Select Hose Clamps