Shop All Hose Clamps
Zoro Select
Hose Clamp, Nylon, Max 0.290 In, PK10
Mfr # 22HC0250B
Zoro # G2404315
product price: $7.69
/pk 10, $0.77/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Clamping Dia. 0.246 to 0.290 in
- Color Black
- Thickness 0.047 in
- Width 0.219 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22HC0250B
- Zoro # G2404315
- Country of Origin United States
- Category Hose Clamps
Dimensions
Clamping Dia. | 0.246 to 0.290 in |
Width | 0.219 in |
Band Width | 0.219 in |
Clamp Maximum Inside Diameter | 0.246 in |
Clamping Diameter | 0.29 in - 0.246 in |
Clamp Minimum Inside Diameter | 0.29 in |
Details
Material | Nylon |
Color | Black |
Thickness | 0.047 in |
Temp. Range (F) | -40 to +185 |
Item | Hose Clamp |
Maximum Operating Temperature | 221 Degrees F |
Tooth Grip Type | Single |
Minimum Operating Temperature | 32 Degrees F |
Reusable Clamp | Yes |
Band Thickness | 0.047 in |
Resistance Properties | Common Solvent Resistant, Corrosion Resistant, Grease Resistant, Salt Water Resistant, Weak Acid Resistant |
Description
Hose Clamp, Band Thickness 0.047 in, Band Width 0.219 in, Clamp Maximum Inside Diameter 0.246 in, Clamp Minimum Inside Diameter 0.29 in, Color Black, Material Nylon, Tooth Grip Type Single, Clamp Type Snap-on Clamp, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature 32 Degrees F, Resistance Properties Common Solvent Resistant, Corrosion Resistant, Grease Resistant, Salt Water Resistant, Weak Acid Resistant, Reusable Clamp Yes, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Sheave, 3/4" Bore, 3.45" O.D. (AK34-3/4)
- GATES PowerGrip GT3 Belts - 5M, 750-5MGT-15 (750-5MGT-15)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 5/8, PK3 (EP081210)
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty V-Belt, AX Section, 0.5 in W Top, 57.4 in L Outside, 11/32 in THK (AX55)
- ZORO SELECT Clamp, Double Bolt (3LZ28)
- ZORO SELECT Shrink Clamp, 13/16 in. min. dia. (32922)
- ZORO SELECT Hose Clamp, 1-1/4 to 3-1/4 In, SAE 44, PK10 (5744)
- ZORO SELECT Hose Clamp, 3/8 to 7/8 In, SAE 6, SS, PK10 (670040006)
- ZORO SELECT Snap-Hose Clamp, Black, 1.61"Max ID, PK25 (HC-R-PA66-BK)
- ZORO SELECT Hose Clamp, 3-3/4 to 4-5/8In, SAE 462, PK10 (4145070)
- BREEZE Hose Clamp, GP, SAE 6,305SS, PK10 (63006H)
- Zoro Select Hose Clamps