Shop All Hose Clamps
Zoro Select
Hose Clamp, Nylon, Max 0.290 In, PK10
Mfr # 22HC0250
Zoro # G1514913
original price:
$5.85
9% off
new price: $5.29
/pk 10, $0.53/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Material Nylon
- Color White
- Thickness 0.047 in
- Temp. Range (F) -40 to +185
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22HC0250
- Zoro # G1514913
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Clamping Dia. | 0.246 to 0.290 in |
Width | 0.219 in |
Clamping Diameter | 0.29 in - 0.246 in |
Band Width | 0.219 in |
Clamp Maximum Inside Diameter | 0.246 in |
Clamp Minimum Inside Diameter | 0.29 in |
Details
Clamp Type | Snap-on Clamp |
Material | Nylon |
Color | White |
Thickness | 0.047 in |
Temp. Range (F) | -40 to +185 |
Item | Hose Clamp |
Type | Snap-On Clamp |
Maximum Operating Temperature | 221 Degrees F |
Tooth Grip Type | Single |
Band Thickness | 0.047 in |
Minimum Operating Temperature | 32 Degrees F |
Reusable Clamp | Yes |
Resistance Properties | Common Solvent Resistant, Corrosion Resistant, Grease Resistant, Salt Water Resistant, Weak Acid Resistant |
Description
Hose Clamp, Band Thickness 0.047 in, Band Width 0.219 in, Clamp Maximum Inside Diameter 0.246 in, Clamp Minimum Inside Diameter 0.29 in, Color White, Material Nylon, Tooth Grip Type Single, Clamp Type Snap-on Clamp, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature 32 Degrees F, Resistance Properties Common Solvent Resistant, Corrosion Resistant, Grease Resistant, Salt Water Resistant, Weak Acid Resistant, Reusable Clamp Yes, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Air Motor, 1/2"x100 ft., 1000 psi, w/O Hose, 1/2" Hose Dia., 1000 psi (AA32106 L4A)
- GAST Repair Kit 71R6 Sp K557 (K557)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN H9076, Pressure Line, 25 micron, Outside-In (MF0058764)
- TRITAN Thrust Washer, dia. 0.312in, 0.03in. Thick (TRA512)
- ZORO SELECT Hose Clamp, 3/4 to 2-3/4 In, SAE 36, PK10 (670040036)
- ZORO SELECT Hose Clamp, Nylon, Max 1.296 In, PK10 (22HSC0280)
- ZORO SELECT Hose Clamp, Nylon, Max 0.586 In, PK10 (22HSC0080B)
- ZORO SELECT Hose Clamp, 3 to 5 In, SAE 72, SS, PK10 (5272070)
- ZORO SELECT Plastic Hose Clamp, Hex Screw, PK10 (PWD-13-75-SC-PA66-BK)
- ZORO SELECT Hose Clamp, 4" to 4-5/16", SAE 400, SS, PK5 (300110400)
- W & E SALES CO 1-1/16-2#24 HOSE CLAMP 10PK*AV9588 (WE2569)
- Zoro Select Hose Fittings