Shop All Hose Clamps
Zoro Select
Hose Clamp, Natural, 1.474 to 1.611", PK25
Mfr # HC-R-PA66-N
Zoro # G1724542
product price: $10.19
/pk 25, $0.41/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Finish Unfinished
- Material Nylon
- Thickness 0.087 in
- Standards RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HC-R-PA66-N
- Zoro # G1724542
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Width | 0.366 in |
Clamping Dia. | 1.474 to 1.611 in |
Head Height | 0.52 in |
Clamping Diameter | 1.47 in - 1.61 in |
Clamp Maximum Inside Diameter | 1.61 in |
Clamp Minimum Inside Diameter | 1.47 in |
Band Width | 0.37 in |
Details
Clamp Type | Snap-on Clamp |
Finish | Unfinished |
Material | Nylon |
Thickness | 0.087 in |
Standards | RoHS Compliant |
Type | Snap-On Clamp |
Color | White |
Item | Hose Clamp |
Tooth Grip Type | Double |
Reusable Clamp | Yes |
Band Thickness | 0.083 in |
Minimum Operating Temperature | -40 Degrees F |
Resistance Properties | Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant |
Maximum Operating Temperature | 255 Degrees F |
Description
Hose Clamp, Band Thickness 0.083 in, Band Width 0.37 in, Clamp Maximum Inside Diameter 1.61 in, Clamp Minimum Inside Diameter 1.47 in, Color White, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards RoHS Compliant, Head Height 0.52 in, Resistance Properties Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant, Reusable Clamp Yes, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 8 in Stroke, Round Body Double Acting (NCDMC106-0800)
- CHICAGO PNEUMATIC Oil Separator Kit, For Mfr. No. QRS 10 (6221372850)
- B B MANUFACTURING 42AT10/36-2, Timing Pulley, Aluminum (42AT10/36-2)
- FESTO Plastic Tubing PUN-H-1/4-NT-150-CB (PUN-H-1/4-NT-150-CB)
- ZORO SELECT Clamp, Hose, 1 In Size (3LZ05)
- ZORO SELECT Hose Clamp, 1 to 1-3/4 In, SAE 175, SS, PK10 (4117570)
- ZORO SELECT Snap-Hose Clamp, Black, 1.18"Max ID, PK50 (HC-M-PA66-BK)
- ZORO SELECT Hose Clamp, 7/16 to 1 In, SAE 8, SS, PK10 (670040008)
- ZORO SELECT Hose Clamp, Nylon, Max 0.608 In, PK10 (22HC0531B)
- ZORO SELECT Snap-Plastic Hose Clamp, BLK, 0.83"ID, PK20 (HC-H-PA66-BK)
- BREEZE Hose Clamp, HD, CT, SAE 262,410SS, PK10 (CT 250 L SS)
- Zoro Select Hose Clamps