Shop All Hose Clamps
Zoro Select
Hose Clamp, Natural, 0.366" W, PK25
Mfr # HC-59-PA66-N
Zoro # G1723258
product price: $13.95
/pk 25, $0.56/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Finish Unfinished
- Material Nylon
- Color White
- Type Snap-On Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HC-59-PA66-N
- Zoro # G1723258
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Clamping Dia. | 2.323 to 2.574 in |
Width | 0.366 in |
Band Width | 0.36 in |
Head Height | 0.68 in |
Clamping Diameter | 2.34 in - 2.54 in |
Clamp Maximum Inside Diameter | 2.54 in |
Clamp Minimum Inside Diameter | 2.34 in |
Details
Clamp Type | Snap-on Clamp |
Finish | Unfinished |
Material | Nylon |
Color | White |
Item | Hose Clamp |
Type | Snap-On Clamp |
Thickness | 0.106 in |
Standards | RoHS Compliant |
Tooth Grip Type | Double |
Reusable Clamp | Yes |
Resistance Properties | Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant |
Maximum Operating Temperature | 255 Degrees F |
Band Thickness | 0.099 in |
Minimum Operating Temperature | -40 Degrees F |
Description
Hose Clamp, Band Thickness 0.099 in, Band Width 0.36 in, Clamp Maximum Inside Diameter 2.54 in, Clamp Minimum Inside Diameter 2.34 in, Color White, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards RoHS Compliant, Head Height 0.68 in, Resistance Properties Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant, Reusable Clamp Yes, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Rod, 3/4 in-6, Steel, Plain Finish, 36 in Length (24304)
- COXREELS Hand Crank Hose Reel, 3/8x200 (117-3-200-DM)
- NACHI 7300 Angular Contact Ball Bearing (7305BMU C3)
- MARATHON MOTORS Mtr, Cap St, 1.5 HP, 3450,115/208-230V, 56C (5KC49NN2140X)
- ZORO SELECT Snap-Hose Clamp, Black, 0.53"Max ID, PK50 (HC-CC-PA66-BK)
- ZORO SELECT Hose Clamp, 5 to 7 In, SAE 104, SS, PK10 (5210470)
- ZORO SELECT Hose Clamp, 1 to 1-3/4 In, SAE 175, SS, PK10 (4517570)
- ZORO SELECT Hose Clamp, 4 to 6 In, SAE 88, SS, PK10 (6788170)
- ZORO SELECT Hose Clamp, 2-1/2 to 4-1/2 In, SAE 64, PK2 (5Y064V)
- ZORO SELECT Plastic Hose Clamp, Hex Screw, PK10 (PWD-13-75-SC-PA66-BK)
- ZORO SELECT Hose Clamp, Interlocked, SAE 12, PK10 (43259)
- Zoro Select Hose Fittings