Shop All Hose Clamps
Zoro Select
Hose Clamp, Natural, 0.358" W, PK10
Mfr # HC-70-PA66-N
Zoro # G1724104
product price: $7.15
/pk 10, $0.72/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Finish Unfinished
- Material Nylon
- Color White
- Thickness 0.102 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HC-70-PA66-N
- Zoro # G1724104
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Width | 0.358 in |
Clamping Dia. | 2.756 to 2.969 in |
Head Height | 0.6 in |
Clamp Maximum Inside Diameter | 2.97 in |
Clamp Minimum Inside Diameter | 2.77 in |
Clamping Diameter | 2.77 in - 2.97 in |
Band Width | 0.37 in |
Details
Clamp Type | Snap-on Clamp |
Finish | Unfinished |
Material | Nylon |
Item | Hose Clamp |
Color | White |
Thickness | 0.102 in |
Standards | RoHS Compliant |
Type | Snap-On Clamp |
Minimum Operating Temperature | -40 Degrees F |
Band Thickness | 0.102 in |
Resistance Properties | Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant |
Maximum Operating Temperature | 255 Degrees F |
Tooth Grip Type | Double |
Reusable Clamp | Yes |
Description
Hose Clamp, Band Thickness 0.102 in, Band Width 0.37 in, Clamp Maximum Inside Diameter 2.97 in, Clamp Minimum Inside Diameter 2.77 in, Color White, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards RoHS Compliant, Head Height 0.6 in, Resistance Properties Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant, Reusable Clamp Yes, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 1922V403 40-29/32" Outside Length, 40 19/64 in Pitch Length, 1-3/16" Top Width (3HEV2)
- MAIN FILTER Hydraulic Filter, replaces WIX 557888, Pressure Line, 10 micron, Outside-In (MF0059662)
- WESTWARD Fitting, 65 Deg., Stl, 1-13/16" L, PK10 (52NZ96)
- PIAB Suction Cup, Purple, 25mm Dia., 16mm H, PK5 (VL25FC)
- ZORO SELECT Hose Clamp, 7-1/4 to 7-9/16In, SAE 725, PK5 (300110725)
- ZORO SELECT Snap-Hose Clamp, Black, 1.86"Max ID, PK25 (HC-T-PA66-BK)
- ZORO SELECT Snap-Hose Clamp, Black, 0.99"Max ID, PK50 (HC-K-PA66-BK)
- ZORO SELECT Clamp, Hose End (3LX81)
- ZORO SELECT Hose Clamp, LCS, Dia 20mm x 1.3mm, PK10 (CTB-20ST FK)
- ZORO SELECT Plastic Hose Clamp, Hex Screw, PK10 (PWD-13-150-SC-PA12-BK)
- PROSOURCE Hose Clamp/Carb Screw No.80 Ss (HCRAN80)
- Zoro Select Hose Fittings