Shop All Hose Clamps
Zoro Select
Hose Clamp, Natural, 0.284" W, PK50
Mfr # HC-F-PA66-N
Zoro # G1723623
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Finish Unfinished
- Material Nylon
- Standards RoHS Compliant
- Width 0.284 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # HC-F-PA66-N
- Zoro # G1723623
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Width | 0.284 in |
Clamping Dia. | 0.587 to 0.686 in |
Clamping Diameter | 0.59 in - 0.69 in |
Clamp Maximum Inside Diameter | 0.69 in |
Head Height | 0.52 in |
Clamp Minimum Inside Diameter | 0.59 in |
Band Width | 0.28 in |
Details
Clamp Type | Snap-on Clamp |
Finish | Unfinished |
Material | Nylon |
Item | Hose Clamp |
Standards | RoHS Compliant |
Color | White |
Type | Snap-On Clamp |
Thickness | 0.087 in |
Maximum Operating Temperature | 255 Degrees F |
Resistance Properties | Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant |
Tooth Grip Type | Double |
Band Thickness | 0.087 in |
Minimum Operating Temperature | -40 Degrees F |
Reusable Clamp | Yes |
Description
Hose Clamp, Band Thickness 0.087 in, Band Width 0.28 in, Clamp Maximum Inside Diameter 0.69 in, Clamp Minimum Inside Diameter 0.59 in, Color White, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards RoHS Compliant, Head Height 0.52 in, Resistance Properties Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant, Reusable Clamp Yes, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Room Air Cond Mtr, PSC, OAO, 1075 RPM (RA1026)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN H9044, Pressure Line, 25 micron, Outside-In (MF0058400)
- TRITAN Riveted Plated, Nickel Plate, OffSet Link (35-1NP OSL)
- MEGADYNE METRIC Timing G BELT MEGAP URETHANE/STEEL (32AT10/1010)
- ZORO SELECT Hose Clamp, 5 to 7 In, SAE 104, SS, PK10 (670040104)
- ZORO SELECT Hose Clamp, 3 to 3-5/16 In, SAE 300, SS, PK5 (300110300)
- ZORO SELECT Hose Clamp, 3-1/2 to 3-13/16In, SAE350, PK5 (300110350)
- ZORO SELECT Hose Clamp, 5 to 7 In, SAE 104, SS, PK10 (5210470)
- ZORO SELECT Hose Clamp, 1 to 3 In, SAE 40, SS, PK10 (6740170)
- ZORO SELECT Hose Clamp, 2-1/4 to 3-1/4 In, SAE 44, PK10 (360030044070)
- X1 TOOLS 1/2 Hose Clamp 36 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-0500x36)
- Zoro Select Hose Fittings