Shop All Hose Clamps
Zoro Select
Hose Clamp, Natural, 0.248" W, PK50
Mfr # HC-CC-PA66-N
Zoro # G300419745
product price: $10.19
/pk 50, $0.20/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Finish Unfinished
- Material Nylon
- Thickness 0.067 in
- Clamping Dia. 0.445 to 0.528 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HC-CC-PA66-N
- Zoro # G300419745
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Clamping Dia. | 0.445 to 0.528 in |
Width | 0.248 in |
Head Height | 0.5 in |
Clamp Maximum Inside Diameter | 0.53 in |
Clamping Diameter | 0.45 in - 0.53 in |
Band Width | 0.25 in |
Clamp Minimum Inside Diameter | 0.45 in |
Details
Clamp Type | Snap-on Clamp |
Finish | Unfinished |
Material | Nylon |
Thickness | 0.067 in |
Type | Snap-On Clamp |
Item | Hose Clamp |
Color | White |
Standards | RoHS Compliant |
Resistance Properties | Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant |
Maximum Operating Temperature | 255 Degrees F |
Reusable Clamp | Yes |
Tooth Grip Type | Double |
Band Thickness | 0.067 in |
Minimum Operating Temperature | -40 Degrees F |
Description
Hose Clamp, Band Thickness 0.067 in, Band Width 0.25 in, Clamp Maximum Inside Diameter 0.53 in, Clamp Minimum Inside Diameter 0.45 in, Color White, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards RoHS Compliant, Head Height 0.5 in, Resistance Properties Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant, Reusable Clamp Yes, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC A152G, Grooved Saddle for up to 15 ton Cylinders (A152G)
- HYDAC 0240 D 010 BN4HC Size 0240, 10 Micron Filter Element for Pressure Filters (0240 D 010 BN4HC)
- SKF Bearing, Bore 35mm, Industry 6007-2RSJEM (6007 2RS JEM)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-1/4 Bore Dia., 9 # of Teeth (80BS09H X 1 1/4)
- ZORO SELECT Hose Clamp, Nylon, Max 0.830 In, PK10 (22HC0750B)
- ZORO SELECT Hose Clamp, 2 to 6 In, SAE 88, SS, PK10 (5688)
- ZORO SELECT Hose Clamp, 7/16 to 1 In, SAE 8, SS, PK10 (5708)
- ZORO SELECT Hose Clamp, Dia 0.937x0.122, Ylw, PK100 (HC-15ST ZD)
- ZORO SELECT Hose Clamp, 3/4 to 1-3/4In, SAE 20, SS, PK10 (6720170)
- ZORO SELECT Hose Clamp, 8 to 8-5/16 In, SAE 800, SS, PK5 (300110800)
- ZORO SELECT Hose Clamp, 1-3/4 to 2-3/4In, SAE 36, PK400 (Tridon 632036)
- Zoro Select Hose Fittings