Shop All Hose Clamps
Zoro Select
Hose Clamp, LCS, Dia 50mm x 2.0mm, PK10
Mfr # CTB-50ST FK
Zoro # G3267503
original price:
$31.93
19% off
new price: $25.79
/pk 10, $2.58/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Constant-Tension Band Clamp
- Finish Zinc
- Material Carbon Steel
- Type Spring Clamp
- Thickness 0.0781 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CTB-50ST FK
- Zoro # G3267503
- UPC # 848790037529
- Country of Origin United States
- Category Hose Clamps
Dimensions
Width | 37/64 in |
Clamping Dia. | 1.9375 in |
Nominal Size | 50 mm |
Band Width | 15 mm |
Clamp Maximum Inside Diameter | 53 mm |
Clamping Diameter | 43.5 mm - 53 mm |
Clamp Minimum Inside Diameter | 43.5 mm |
Details
Clamp Type | Constant-Tension Band Clamp |
Finish | Zinc |
Material | Carbon Steel |
Type | Spring Clamp |
Thickness | 0.0781 in |
Color | Black |
Item | Hose Clamp |
Standards | REACH Compliant, RoHS Compliant, SAE J1508 |
Band Thickness | 2 mm |
For Use On | Hose, Tube |
Band Material Grade | SAE 1074 |
Band Material Finish | Zinc Coated |
Band Material | Steel |
Clamp Material | Zinc Coated Steel |
Description
Hose Clamp, Band Material Steel, Band Material Finish Zinc Coated, Band Thickness 2 mm, Band Width 15 mm, Clamp Maximum Inside Diameter 53 mm, Clamp Minimum Inside Diameter 43.5 mm, Clamp Type Constant-Tension Band Clamp, Standards REACH Compliant, RoHS Compliant, SAE J1508, Band Material Grade SAE 1074, For Use On Hose, Tube, Nominal Size 50 mm, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS Angular Contact Ball Bearing, 11,900 rpm (3206-BD-XL-2HRS-TVH)
- NATIONAL Small Bore Metric Seals, 30X62X7-RLS35-S (30X62X7-RLS35-S)
- INTECH Auto Drain Valve, 115V, 1/4", 38 gpm (TDV25-10)
- A.O. SMITH Century General Purpose Single Phase TEFC Motor, 1 HP, 1725 RPM, 115/208-230V, TEFC, 56C Frame (C926V1)
- ZORO SELECT Hose Clamp, 5-3/4 to 6-5/8In, SAE 662, PK10 (4565070)
- ZORO SELECT Clamp, Double Bolt (3LZ30)
- ZORO SELECT Hose Clamp, 3/8 to 7/8 In, SAE 6, SS, PK10 (5406)
- ZORO SELECT Shrink Clamp, Min.Dia.1-3/4 In. (32948)
- ZORO SELECT Hose Clamp, Dia 0.250x0.062, Grn, PK100 (HC-4ST G)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/16 In, SAE 10, PK10 (670040010)
- OETIKER Hose Clamp, SS, Nom.Size. 1-1/16 In., PK100 (15100015-100)
- Zoro Select Hose Clamps