Shop All Hose Clamps
Zoro Select
Hose Clamp, LCS, Dia 42mm x 1.9mm, PK10
Mfr # CTB-42ST FK
Zoro # G1356774
original price:
$14.95
9% off
new price: $13.49
/pk 10, $1.35/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Constant-Tension Band Clamp
- Finish Zinc
- Material Carbon Steel
- Color Black
- Width 15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CTB-42ST FK
- Zoro # G1356774
- UPC # 848790037505
- Country of Origin United States
- Category Hose Clamps
Dimensions
Width | 15 mm |
Clamping Dia. | 42 mm |
Nominal Size | 42 mm |
Clamping Diameter | 37.2 mm - 44.5 mm |
Clamp Maximum Inside Diameter | 44.5 mm |
Clamp Minimum Inside Diameter | 37.2 mm |
Band Width | 15 mm |
Details
Clamp Type | Constant-Tension Band Clamp |
Finish | Zinc |
Material | Carbon Steel |
Color | Black |
Thickness | 1.9 mm |
Item | Hose Clamp |
Type | Spring Clamp |
Standards | REACH Compliant, RoHS Compliant, SAE J1508 |
For Use On | Hose, Tube |
Band Material Grade | SAE 1074 |
Band Thickness | 1.9 mm |
Clamp Material | Zinc Coated Steel |
Band Material | Steel |
Band Material Finish | Zinc Coated |
Description
Hose Clamp, Band Material Steel, Band Material Finish Zinc Coated, Band Thickness 1.9 mm, Band Width 15 mm, Clamp Maximum Inside Diameter 44.5 mm, Clamp Minimum Inside Diameter 37.2 mm, Clamp Type Constant-Tension Band Clamp, Standards REACH Compliant, RoHS Compliant, SAE J1508, Band Material Grade SAE 1074, For Use On Hose, Tube, Nominal Size 42 mm, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Connector QS-12-10 (QS-12-10)
- ARO Connector, Coil (CDW)
- TRANE .4HP 460/380/415V 1100RPM 48F (MOT18709)
- CENTURY Evaporative Cooler Motor, 115V, REV, Ball (VB2034BV1)
- ZORO SELECT Hose Clamp, 1-1/4 to 2-1/4 In, SAE 28, PK10 (6728170)
- ZORO SELECT Hose Clamp, 3 to 5 In, SAE 72, SS, PK10 (6772170)
- ZORO SELECT Clamp, Hose, 1 In Size (3LZ05)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/16 In, SAE 10, PK10 (5210070)
- ZORO SELECT Hose Clamp, Nylon, Max 0.468 In, PK10 (22HC0406B)
- ZORO SELECT Hose Clamp, 8 to 8-5/16 In, SAE 800, SS, PK5 (300110800)
- MIDWEST FASTENER 1/4" Nylon Plastic Hose Clamps 10PK (69201)
- Zoro Select Hose Clamps