Shop All Hose Clamps
Zoro Select
Hose Clamp, LCS, Dia 27mm x 1.6mm, PK10
Mfr # CTB-27ST FK
Zoro # G0509573
product price: $10.49
/pk 10, $1.05/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Constant-Tension Band Clamp
- Finish Zinc
- Material Carbon Steel
- Thickness 1.6 mm
- Type Spring Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CTB-27ST FK
- Zoro # G0509573
- UPC # 848790037451
- Country of Origin United States
- Category Hose Clamps
Dimensions
Clamping Dia. | 27 mm |
Width | 15 mm |
Nominal Size | 27 mm |
Clamp Maximum Inside Diameter | 28.9 mm |
Band Width | 15 mm |
Clamping Diameter | 25.2 mm - 28.9 mm |
Clamp Minimum Inside Diameter | 25.2 mm |
Details
Clamp Type | Constant-Tension Band Clamp |
Finish | Zinc |
Material | Carbon Steel |
Thickness | 1.6 mm |
Item | Hose Clamp |
Type | Spring Clamp |
Color | Black |
Standards | REACH Compliant, RoHS Compliant, SAE J1508 |
Band Material | Steel |
Band Material Finish | Zinc Coated |
For Use On | Hose, Tube |
Clamp Material | Zinc Coated Steel |
Band Material Grade | SAE 1074 |
Band Thickness | 1.6 mm |
Description
Hose Clamp, Band Material Steel, Band Material Finish Zinc Coated, Band Thickness 1.6 mm, Band Width 15 mm, Clamp Maximum Inside Diameter 28.9 mm, Clamp Minimum Inside Diameter 25.2 mm, Clamp Type Constant-Tension Band Clamp, Standards REACH Compliant, RoHS Compliant, SAE J1508, Band Material Grade SAE 1074, For Use On Hose, Tube, Nominal Size 27 mm, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Track Roller, Yoke, Dia 3/4 In., V-Groove (VYR-3-3/4)
- DDS Shaft Seal, 25 x 35 x 4 mm., VC, Nitrile Rubber (25354VC)
- WEG -1.1,1800,143/5T Frame, Single Phase - General Purpose Motors (00158ES1B145T-S)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 4,000 psi (THP-N-350)
- ZORO SELECT Hose Clamp, 1-1/4 to 2-1/4 In, SAE 28, PK10 (5728)
- ZORO SELECT Hose Clamp, 3-1/2 to 5-1/2 In, SAE 80, PK10 (5280070)
- ZORO SELECT Hose Clamp, Dia 0.687x0.112, Red, PK100 (HC-11ST R)
- ZORO SELECT Hose Clamp, 3/4 to 1-5/8In, SAE 19, SS, PK10 (360030019070)
- ZORO SELECT Plastic Worm Dr Hose Clmp, Wing Scrw, PK10 (PWD-13-75-WG-PA12-BK)
- ZORO SELECT Hose Clamp, 2-3/4 to 3-5/8In, SAE 362, PK10 (4535070)
- VELVAC Constant Torq Clamp 13/16 - 1-3/4 (022420)
- Zoro Select Hose Clamps