Shop All Hose Clamps
Zoro Select
Hose Clamp, Interlocked, SAE 4, PK10
Mfr # 43251
Zoro # G4808918
product price: $4.49
/pk 10, $0.45/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material Stainless Steel
- Hose Clamp Housing Material Stainless Steel
- Hose Clamp Screw Material Zinc Plated Carbon Steel
- Max. Clamp Dia. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 43251
- Zoro # G4808918
- UPC # 091712432517
- Country of Origin Taiwan, Province of China
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 5/8 in |
Min. Clamp Dia. | 7/32 in |
Hose Clamp Band Width | 5/16 in |
Screw Size | 5/16 in |
Clamping Diameter | 7/32 in - 5/8 in |
Clamp Minimum Inside Diameter | 7/32 in |
Band Width | 5/16 in |
Band Length | 0.31 in |
Clamp Maximum Inside Diameter | 5/8 in |
Hex Size | 5/16 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 304, Band Thickness 0.02 in, Band Type Perforated, Band Width 5/16 in, Clamp Maximum Inside Diameter 5/8 in, Clamp Minimum Inside Diameter 7/32 in, Fastener Housing Material 304 Stainless Steel, SAE Number 4, Screw Material Steel, Screw Material Finish Zinc-Plated, Clamp Type Worm Gear Clamp, Drive Type Slotted Hex, Hex Size 5/16 in, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX PIX, B29/5L320, V-Belt 5/8 X 32 (B29/5L320)
- EATON AEROQUIP Hose Assembly, hyd, 1/4 ID x 72 In, 1/4 NPT (R2-4-72M)
- FESTO Pushbutton Actuator T-22-SW (T-22-SW)
- VIBCO VIBRATORS Vibco Small Impact Electric Vibrator - SPR-21 (SPR-21)
- ZORO SELECT Hose Clamp, 2-1/4 to 3-1/8In, SAE 312, PK10 (4530070)
- ZORO SELECT Hose Clamp, 11/16 to 1-1/2 In, SAE 16, PK10, Package Quantity: 10 (5716)
- ZORO SELECT Hose Clamp, 4-1/4 to 5-1/8In, SAE 512, PK10 (4550070)
- ZORO SELECT Hose Clamp, 3/4 to 1-1/16 In, SAE 10, PK10 (5310)
- ZORO SELECT Hose Clamp, 3/4 to 2-3/4 In, SAE 36, PK10 (5836)
- ZORO SELECT Hose Clamp, 1-9/16 to 2-1/2In, SAE 32, PK10 (6832)
- ZORO SELECT Plastic Hose Clamp, Hex Screw, PK10 (PWD-13-150-SC-PA66-BK)
- Zoro Select Hose Fittings