Shop All Hose Clamps
Zoro Select
Hose Clamp, Interlocked, SAE 16, PK10
Mfr # 43261
Zoro # G4849813
original price:
$6.49
10% off
new price: $5.79
/pk 10, $0.58/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material Stainless Steel
- Hose Clamp Housing Material Stainless Steel
- Hose Clamp Screw Material Zinc Plated Carbon Steel
- Max. Clamp Dia. 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 43261
- Zoro # G4849813
- UPC # 091712432616
- Country of Origin Taiwan, Province of China
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 1 1/2 in |
Min. Clamp Dia. | 7/8 in |
Hose Clamp Band Width | 1/2 in |
Screw Size | 5/16 in |
Clamp Minimum Inside Diameter | 13/16 in |
Clamp Maximum Inside Diameter | 1 1/2 in |
Band Width | 1/2 in |
Hex Size | 5/16 in |
Clamping Diameter | 13/16 in - 1 1/2 in |
Band Length | 0.31 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 304, Band Thickness 0.02 in, Band Type Perforated, Band Width 1/2 in, Clamp Maximum Inside Diameter 1 1/2 in, Clamp Minimum Inside Diameter 13/16 in, Fastener Housing Material 304 Stainless Steel, SAE Number 16, Screw Material Steel, Screw Material Finish Zinc-Plated, Clamp Type Worm Gear Clamp, Drive Type Slotted Hex, Hex Size 5/16 in, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES SPB3150 Metric V-Belt, 3150mm Outside Length, 17mm Top Width, 1 Ribs (SPB3150)
- INTERSTATE PNEUMATICS Translucent Blue Polyurethane Recoil Hose 1/4 Inch x 10 feet Solid Fittings (HR24-010)
- VIBRA-TITE Anti Seize Compound, Jar, 16 oz. (90706)
- CONTINENTAL Air Hose, 1/4" ID x 250 ft., Black (IGBK02530-250)
- ZORO SELECT Hose Clamp, 8-1/4 to 8-9/16In, SAE 825, PK5 (300110825)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/16 In, SAE 10, PK10 (6710-5)
- ZORO SELECT Hose Clamp, 1 to 4 In, SAE 56, SS, PK10 (5856)
- ZORO SELECT Hose Clamp, 1-1/4 to 2-1/8In, SAE 212, PK10 (4520070)
- ZORO SELECT Hose Clamp, 2-3/4 to 3-5/8In, SAE 362, PK10 (4535070)
- ZORO SELECT Hose Clamp, 2-1/2 to 3-1/2 In, SAE 48, PK10, Thickness: 0.023 in (5Y048)
- GATES HOSE CLAMP (32344)
- Zoro Select Hose Clamps