Shop All Band Clamps
Zoro Select
Hose Clamp, Galvanized Steel, PK10
Mfr # 3LZ52
Zoro # G1466394
product price: $14.99
/pk 10, $1.50/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Galvanized Steel
- Inside Dia. (In.) 1 in
- Type Band Clamp
- Thickness (In.) 0.03 in
- Band Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3LZ52
- Zoro # G1466394
- UPC # 190735481301
- Country of Origin United States
- Category Band Clamps
Dimensions
Inside Dia. (In.) | 1 in |
Width (In.) | 5/8 in |
Min. Clamp Dia. (In.) | 3/4 in |
Max. Clamp Dia. (In.) | 1 in |
Band Width | 5/8 in |
Clamp Maximum Inside Diameter | 1 in |
Clamping Diameter | 15/16 in - 1 1/16 in |
For Minimum Outside Diameter | 15/16 in |
For Maximum Outside Diameter | 1 1/16 in |
Clamp Minimum Inside Diameter | 3/4 in |
Description
Hose Clamp, Band Clamp Type Center-Punch, Band Material Steel, Band Material Finish Galvanized, Band Thickness 0.03 in, Band Width 5/8 in, Buckle Material Steel, For Maximum Outside Diameter 1 1/16 in, For Minimum Outside Diameter 15/16 in, Clamp Maximum Inside Diameter 1 in, Clamp Minimum Inside Diameter 3/4 in, Clamp Type Band Clamp, Maximum Operating Temperature 500 Degrees F, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Quick Coupler (19118)
- FASCO Motor, 1/12HP 115/230V 1550RPM (D114)
- ELESA Breather caps, SFP.30-1/4 NPT+F (SFP. (inch sizes))
- NATIONAL Small Bore Inch Seal, 450911N (450911N)
- ZORO SELECT Band Clamp, 5/16", Phosphate, PK25 (CTL-5ST FK)
- ZORO SELECT Band Clamp, 1/2", Phosphate, PK25 (CTL-8ST FK)
- ZORO SELECT Band Clamp, 3/8", Zinc Rich Paint, PK25 (CTL-6ST FK)
- ZORO SELECT Band Clamp, 19/32", Phosphate, PK10 (CTL-9.5ST FK)
- BAND-IT Band Clamp, Galv. CS, Min.Dia. 1-3/4", PK16 (GRS313)
- BAND-IT Preformed Clamp, Center-Punch, SS (CP26S9)
- DIXON Band Clamp Preformed, FS 2-1/2" ID (FS10)
- Zoro Select Hose Fittings