Shop All Band Clamps
This Product is Discontinued
Zoro Select
Hose Clamp, Galvanized Steel, PK10 (Discontinued)
Mfr # 3LZ47
Zoro # G3063207
This Product is Discontinued
Key Features
- Material of Construction Galvanized Steel
- Type Band Clamp
- Inside Dia. (In.) 2 3/4 in
- Thickness (In.) 0.03 in
- Band Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3LZ47
- Zoro # G3063207
- UPC # 190735481257
- Country of Origin United States
- Category Band Clamps
Dimensions
Inside Dia. (In.) | 2 3/4 in |
Width (In.) | 5/8 in |
Min. Clamp Dia. (In.) | 2 1/2 in |
Max. Clamp Dia. (In.) | 2 3/4 in |
Clamp Maximum Inside Diameter | 2 3/4 in |
For Maximum Outside Diameter | 2 13/16 in |
Clamping Diameter | 2 11/16 in - 2 13/16 in |
For Minimum Outside Diameter | 2 11/16 in |
Clamp Minimum Inside Diameter | 2 1/2 in |
Band Width | 5/8 in |
Description
Hose Clamp, Band Clamp Type Center-Punch, Band Material Steel, Band Material Finish Galvanized, Band Thickness 0.03 in, Band Width 5/8 in, Buckle Material Steel, For Maximum Outside Diameter 2 13/16 in, For Minimum Outside Diameter 2 11/16 in, Clamp Maximum Inside Diameter 2 3/4 in, Clamp Minimum Inside Diameter 2 1/2 in, Clamp Type Band Clamp, Maximum Operating Temperature 500 Degrees F, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.