Shop All Hose Clamps
Zoro Select
Hose Clamp, Dia 2.000x 0.177, Ylw, PK25
Mfr # HC-32ST ZD
Zoro # G2694474
product price: $23.89
/pk 25, $0.96/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Single-Wire Spring Clamp
- Finish Zinc Dichromate
- Material Steel
- Thickness 0.177 in
- Clamping Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HC-32ST ZD
- Zoro # G2694474
- UPC # 848790038168
- Country of Origin United States
- Category Hose Clamps
Dimensions
Clamping Dia. | 2 in |
Wire Diameter | 0.177 in |
Clamp Maximum Inside Diameter | 2 1/16 in |
Nominal Size | 2 in |
Clamping Diameter | 1 15/16 in - 2 1/16 in |
Clamp Minimum Inside Diameter | 1 15/16 in |
Details
Clamp Type | Single-Wire Spring Clamp |
Finish | Zinc Dichromate |
Material | Steel |
Thickness | 0.177 in |
Item | Hose Clamp |
Type | Spring Clamp |
Color | Yellow |
Clamp Material | Zinc Dichromate Steel |
For Use On | Hose |
Material Grade | SAE 1060/1075 |
For Environment | ATVs, Automotive and Truck Industry, Boats, HVAC, Personal Watercrafts, Snowmobiles, Utility Vehicles |
Description
Hose Clamp, Clamp Maximum Inside Diameter 2 1/16 in, Clamp Minimum Inside Diameter 1 15/16 in, Color Yellow, Finish Zinc Dichromate, Material Steel, Wire Diameter 0.177 in, Clamp Type Single-Wire Spring Clamp, For Environment ATVs, Automotive and Truck Industry, Boats, HVAC, Personal Watercrafts, Snowmobiles, Utility Vehicles, For Use On Hose, Nominal Size 2 in, Material Grade SAE 1060/1075, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY Ac Drive 25BD010N104 (25B-D010N104)
- 80/20 Linear Bearing, 2.062 In W, 4.000 In L (6762)
- DAYTON Speed Reducer, Indirect Drive, 60:1 (6Z442)
- B B MANUFACTURING Finished BoreBoreRoller Chain Sprocket, 10# of Teeth (25BF10x1/4)
- ZORO SELECT Shrink Clamp, Min.Dia. 15/16 In. (32925)
- ZORO SELECT Snap-Hose Clamp, White, 0.41"Max ID, PK50 (HC-BB-PA66-N)
- ZORO SELECT Snap-Hose Clamp, White, 0.36"Max ID, PK50 (HC-B-PA66-N)
- ZORO SELECT Hose Clamp, 1-3/4 to 2-1/2 In, SAE 32, PK10 (360030032070)
- ZORO SELECT Hose Clamp, Interlocked, SAE 4, PK10 (43251)
- ZORO SELECT Hose Clamp, 1-1/4 to 2-1/4 In, SAE 28, PK10 (5728)
- ZORO SELECT Hose Clamp, 1/2" to 9/16", SAE 6, CS, PK10 (52F15)
- Zoro Select Hose Fittings