Shop All Hose Clamps
Zoro Select
Hose Clamp, Dia 1.750x 0.172, Ylw, PK25
Mfr # HC-28ST ZD
Zoro # G0552571
product price: $15.99
/pk 25, $0.64/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Single-Wire Spring Clamp
- Finish Zinc Dichromate
- Material Steel
- Clamping Dia. 1.75 in
- Thickness 0.172 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HC-28ST ZD
- Zoro # G0552571
- UPC # 848790038144
- Country of Origin United States
- Category Hose Clamps
Dimensions
Clamping Dia. | 1.75 in |
Clamp Maximum Inside Diameter | 1 51/64 in |
Nominal Size | 1 3/4 in |
Wire Diameter | 0.172 in |
Clamp Minimum Inside Diameter | 1 45/64 in |
Details
Clamp Type | Single-Wire Spring Clamp |
Finish | Zinc Dichromate |
Material | Steel |
Item | Hose Clamp |
Thickness | 0.172 in |
Color | Yellow |
For Use On | Hose |
For Environment | ATVs, Automotive and Truck Industry, Boats, HVAC, Personal Watercrafts, Snowmobiles, Utility Vehicles |
Material Grade | SAE 1060/1075 |
Description
Hose Clamp, Clamp Maximum Inside Diameter 1 51/64 in, Clamp Minimum Inside Diameter 1 45/64 in, Color Yellow, Finish Zinc Dichromate, Material Steel, Wire Diameter 0.172 in, Clamp Type Single-Wire Spring Clamp, For Environment ATVs, Automotive and Truck Industry, Boats, HVAC, Personal Watercrafts, Snowmobiles, Utility Vehicles, For Use On Hose, Nominal Size 1 3/4 in, Material Grade SAE 1060/1075, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Compression Union, 3/8 In (62X6)
- CHICAGO PNEUMATIC NEEDLE HOLDER (CP8951011513)
- BESTORQ Aftermarket Husqvarna YTH24V54 (96043018800) (Drive) Riding Lawn Mower Replacement Belt, A90LG (A90LG)
- ALL TOOL DEPOT 1/2" NPT HEAVY DUTY 3 Stages Filter Regulator Coalescing Desiccant Dryer System (MANUAL DRAIN) (FRFLM764N)
- ZORO SELECT Clamp, Hose End (3LX80)
- ZORO SELECT Hose Clamp, 1-1/2 to 2-1/2 In, SAE 32, PK10 (6732170)
- ZORO SELECT Hose Clamp, 7 to 7-5/16 In, SAE 700, SS, PK5 (300110700)
- ZORO SELECT Hose Clamp, 11/16 to 1-1/2 In, SAE 16, PK10 (670040016)
- ZORO SELECT Hose Clamp, Nylon, Max 0.290 In, PK10 (22HC0250)
- ZORO SELECT Hose Clamp, 1-1/4 to 2-1/4 In, SAE 28, PK10 (6728-5)
- ZORO SELECT Plastic Hose Clamp, Wing Screw, PK10 (PWD-13-125-WG-PA12-BK)
- Zoro Select Hose Clamps