Shop All Hose Clamps
Zoro Select
Hose Clamp, Dia 1.625x 0.172, Ylw, PK25
Mfr # HC-26ST ZD
Zoro # G0362266
product price: $15.99
/pk 25, $0.64/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Single-Wire Spring Clamp
- Finish Zinc Dichromate
- Material Steel
- Clamping Dia. 1.625 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HC-26ST ZD
- Zoro # G0362266
- UPC # 848790038137
- Country of Origin United States
- Category Hose Clamps
Dimensions
Clamping Dia. | 1.625 in |
Nominal Size | 1 5/8 in |
Clamping Diameter | 1 37/64 in - 1 43/64 in |
Clamp Minimum Inside Diameter | 1 37/64 in |
Clamp Maximum Inside Diameter | 1 43/64 in |
Wire Diameter | 0.172 in |
Details
Clamp Type | Single-Wire Spring Clamp |
Finish | Zinc Dichromate |
Material | Steel |
Color | Yellow |
Type | Spring Clamp |
Thickness | 0.172 in |
Item | Hose Clamp |
For Use On | Hose |
For Environment | ATVs, Automotive and Truck Industry, Boats, HVAC, Personal Watercrafts, Snowmobiles, Utility Vehicles |
Material Grade | SAE 1060/1075 |
Clamp Material | Zinc Dichromate Steel |
Description
Hose Clamp, Clamp Maximum Inside Diameter 1 43/64 in, Clamp Minimum Inside Diameter 1 37/64 in, Color Yellow, Finish Zinc Dichromate, Material Steel, Wire Diameter 0.172 in, Clamp Type Single-Wire Spring Clamp, For Environment ATVs, Automotive and Truck Industry, Boats, HVAC, Personal Watercrafts, Snowmobiles, Utility Vehicles, For Use On Hose, Nominal Size 1 5/8 in, Material Grade SAE 1060/1075, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON E-Series MNPT, 3/8", Coupler 3/8", BR (3EM3-B)
- FOSTER Brass Plug, Straight Thru 3/4"MPT (75MPB)
- DAYTON DC Gearmotor, 710 in-lb Max. Torque, 1.3 RPM Nameplate RPM, 90V DC Voltage (2H594)
- DAYTON Shaft Collar, Clamp, 2Pc, 3/16 In, Steel (1L693)
- ZORO SELECT Hose Clamp, 3-5/8 to 3-15/16In, SAE363, PK5 (300110363)
- ZORO SELECT Hose Clamp, LCS, Dia 17mm x0.85mm, PK10 (CTB-17ST FK)
- ZORO SELECT Hose Clamp, 1-1/2 to 3-1/2 In, SAE 48, PK10 (5848)
- ZORO SELECT Worm Gear Hose Clamp, SAE 16, PK10 (6716M70)
- ZORO SELECT Hose Clamp, Nylon, Max 0.511 In, PK10 (22HSC0060)
- ZORO SELECT Hose Clamp, 1-1/2 to 2-1/4 In, SAE 28, PK10 (360030028070)
- PERFORMANCE TOOL 26-Pc Hose Clamp Assortment (W5348)
- Zoro Select Hose Clamps