Shop All Hose Clamps
Zoro Select
Hose Clamp, Dia 1.375x 0.162, Ylw, PK25
Mfr # HC-22ST ZD
Zoro # G1354997
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Single-Wire Spring Clamp
- Finish Zinc Dichromate
- Material Steel
- Thickness 0.162 in
- Clamping Dia. 1.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # HC-22ST ZD
- Zoro # G1354997
- UPC # 848790038106
- Country of Origin United States
- Category Hose Clamps
Dimensions
Clamping Dia. | 1.375 in |
Nominal Size | 1 3/8 in |
Clamp Maximum Inside Diameter | 1 13/32 in |
Clamp Minimum Inside Diameter | 1 11/32 in |
Wire Diameter | 0.162 in |
Details
Clamp Type | Single-Wire Spring Clamp |
Finish | Zinc Dichromate |
Material | Steel |
Thickness | 0.162 in |
Item | Hose Clamp |
Color | Yellow |
For Use On | Hose |
Material Grade | SAE 1060/1075 |
For Environment | ATVs, Automotive and Truck Industry, Boats, HVAC, Personal Watercrafts, Snowmobiles, Utility Vehicles |
Description
Hose Clamp, Clamp Maximum Inside Diameter 1 13/32 in, Clamp Minimum Inside Diameter 1 11/32 in, Color Yellow, Finish Zinc Dichromate, Material Steel, Wire Diameter 0.162 in, Clamp Type Single-Wire Spring Clamp, For Environment ATVs, Automotive and Truck Industry, Boats, HVAC, Personal Watercrafts, Snowmobiles, Utility Vehicles, For Use On Hose, Nominal Size 1 3/8 in, Material Grade SAE 1060/1075, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 2C-243-A Two-Piece Clamping Collar (2C-243-A)
- WOLVERINE Hydraulic Cylinder, 2" Bore, 10" Stroke (WWCL2010-S)
- EATON AEROQUIP Hose Fitting, Crimp, BSPP, 90, 1/4, G 1/4 (1A4BFB4)
- LUBESITE Straight Adaptr, 1/8" NPT (F)x1/4-28" (M) (20-1)
- ZORO SELECT Hose Clamp, Black, 0.358" W, PK10 (HC-75-PA66-BK)
- ZORO SELECT Hose Clamp, 2-1/2 to 4-1/2 In, SAE 64, PK10 (5264070)
- ZORO SELECT Hose Clamp, 3 to 5 In, SAE 72, SS, PK10, Thickness: 0.022 in (670040072)
- ZORO SELECT Hose Clamp, 1-1/4 to 2-1/4 In, SAE 28, PK10 (6728-5)
- ZORO SELECT Snap-Plastic Hose Clamp, WHT, 0.41"ID, PK20 (HC-BB-PA66-N)
- ZORO SELECT Hose Clamp, 4-1/4 to 5-1/8In, SAE 512, PK10 (4550070)
- ZORO SELECT Snap-Plastic Hose Clamp, WHT, 3.33"ID, PK5 (HC-80-PA66-N)
- Zoro Select Hose Clamps