Shop All Hose Clamps
Zoro Select
Hose Clamp, Dia 1.000x0.132, Grn, PK100
Mfr # HC-16ST G
Zoro # G3042514
product price: $34.95
/pk 100, $0.35/ea
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Single-Wire Spring Clamp
- Finish Zinc-Plated
- Material Steel
- Thickness 0.132 in
- Clamping Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HC-16ST G
- Zoro # G3042514
- Country of Origin United States
- Category Hose Clamps
Dimensions
Clamping Dia. | 1 in |
Clamp Minimum Inside Diameter | 31/32 in |
Clamping Diameter | 31/32 in - 1 1/32 in |
Wire Diameter | 0.132 in |
Clamp Maximum Inside Diameter | 1 1/32 in |
Nominal Size | 1 in |
Details
Clamp Type | Single-Wire Spring Clamp |
Finish | Zinc-Plated |
Material | Steel |
Thickness | 0.132 in |
Item | Hose Clamp |
Color | Green |
Type | Spring Clamp |
Material Grade | SAE 1060/1075 |
For Use On | Hose |
For Environment | ATVs, Automotive and Truck Industry, Boats, HVAC, Personal Watercrafts, Snowmobiles, Utility Vehicles |
Clamp Material | Zinc-Plated Steel |
Description
Hose Clamp, Clamp Maximum Inside Diameter 1 1/32 in, Clamp Minimum Inside Diameter 31/32 in, Color Green, Finish Zinc-Plated, Material Steel, Wire Diameter 0.132 in, Clamp Type Single-Wire Spring Clamp, For Environment ATVs, Automotive and Truck Industry, Boats, HVAC, Personal Watercrafts, Snowmobiles, Utility Vehicles, For Use On Hose, Nominal Size 1 in, Material Grade SAE 1060/1075, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces MANN+HUMMEL HD509, Pressure Line, 10 micron, Outside-In (MF0058482)
- SKF Shaft Seal, 17 x 40 x 7 mm., HMS5, Nitrile Rubber (17X40X7 HMS5 RG)
- DYNABRADE Rotor Vane, PK4 (18823)
- FESTO Standards-Based Cylinder DSBC-50-320-PPVA-N3 (DSBC-50-320-PPVA-N3)
- ZORO SELECT Hose Clamp, Interlocked, SAE 6, PK10 (43253)
- ZORO SELECT Hose Clamp, 1-1/2 to 3-1/2 In, SAE 48, PK10 (670040048)
- ZORO SELECT Hose Clamp, 8-1/2 to 8-13/16In, SAE850, PK5 (300110850)
- ZORO SELECT Hose Clamp, 3-9/16 to 4-1/2In, SAE 64, PK10 (5364)
- ZORO SELECT Hose Clamp, 3 to 5 In, SAE 72, SS, PK10 (6772170)
- ZORO SELECT Hose Clamp, LCS, Dia 50mm x 2.0mm, PK10 (CTB-50ST FK)
- DONALDSON Clamp, U-Bolt 5 In (127 Mm), J000232 (J000232)
- Zoro Select Hose Fittings