Shop All Hose Clamps
Zoro Select
Hose Clamp, Dia 0.875x0.122, Red, PK100
Mfr # HC-14ST R
Zoro # G0918705
product price: $21.89
/pk 100, $0.22/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Single-Wire Spring Clamp
- Finish Zinc-Plated
- Material Steel
- Clamping Dia. 0.875 in
- Thickness 0.122 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HC-14ST R
- Zoro # G0918705
- UPC # 848790038038
- Country of Origin United States
- Category Hose Clamps
Dimensions
Clamping Dia. | 0.875 in |
Nominal Size | 7/8 in |
Clamp Maximum Inside Diameter | 29/32 in |
Clamp Minimum Inside Diameter | 27/32 in |
Wire Diameter | 0.122 in |
Details
Clamp Type | Single-Wire Spring Clamp |
Finish | Zinc-Plated |
Material | Steel |
Thickness | 0.122 in |
Color | Red |
Item | Hose Clamp |
For Environment | ATVs, Automotive and Truck Industry, Boats, HVAC, Personal Watercrafts, Snowmobiles, Utility Vehicles |
Material Grade | SAE 1060/1075 |
For Use On | Hose |
Description
Hose Clamp, Clamp Maximum Inside Diameter 29/32 in, Clamp Minimum Inside Diameter 27/32 in, Color Red, Finish Zinc-Plated, Material Steel, Wire Diameter 0.122 in, Clamp Type Single-Wire Spring Clamp, For Environment ATVs, Automotive and Truck Industry, Boats, HVAC, Personal Watercrafts, Snowmobiles, Utility Vehicles, For Use On Hose, Nominal Size 7/8 in, Material Grade SAE 1060/1075, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-PREMIUM TORQUE Timing Belt, H, 1 x 415in PL, T83 (415H100)
- MITSUBOSHI G Series Timing Belt, H Profile, 80 Teeth 1in W (400H100)
- BESTORQ Aftermarket replacement for 100439 BLUEBIRD Power Rake/Overseeder: PR22 Belt for Drive, 4L370 (4L370)
- PIX PIX, C33, V-Belt 7/8 X 37 (C33)
- ZORO SELECT Hose Clamp, 7-1/4 to 7-9/16In, SAE 725, PK5 (300110725)
- ZORO SELECT Clamp, Double Bolt (3LZ33)
- ZORO SELECT Hose Clamp, Black, 0.181" W, PK50 (HC-B-PA66-BK)
- ZORO SELECT Snap-Hose Clamp, White, 2.63"Max ID, PK10 (HC-64-PA66-N)
- ZORO SELECT Hose Clamp, 2 to 4 In, SAE 56, SS, PK10 (6756170)
- ZORO SELECT Hose Clamp, Natural, 0.284" W, PK50 (HC-L-PA66-N)
- B & K Tbolt Hose Clamp Sae 92 (300100375553)
- Zoro Select Hose Fittings