Shop All Hose Clamps
Zoro Select
Hose Clamp, Dia 0.687x0.112, Red, PK100
Mfr # HC-11ST R
Zoro # G1144631
original price:
$28.20
17% off
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Single-Wire Spring Clamp
- Finish Zinc-Plated
- Material Steel
- Clamping Dia. 0.687 in
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # HC-11ST R
- Zoro # G1144631
- UPC # 848790037994
- Country of Origin United States
- Category Hose Clamps
Dimensions
Clamping Dia. | 0.687 in |
Clamp Maximum Inside Diameter | 45/64 in |
Wire Diameter | 0.112 in |
Clamp Minimum Inside Diameter | 43/64 in |
Nominal Size | 11/16 in |
Clamping Diameter | 43/64 in - 45/64 in |
Details
Clamp Type | Single-Wire Spring Clamp |
Finish | Zinc-Plated |
Material | Steel |
Color | Red |
Type | Spring Clamp |
Thickness | 0.112 in |
Item | Hose Clamp |
For Use On | Hose |
Material Grade | SAE 1060/1075 |
For Environment | ATVs, Automotive and Truck Industry, Boats, HVAC, Personal Watercrafts, Snowmobiles, Utility Vehicles |
Clamp Material | Zinc-Plated Steel |
Description
Hose Clamp, Clamp Maximum Inside Diameter 45/64 in, Clamp Minimum Inside Diameter 43/64 in, Color Red, Finish Zinc-Plated, Material Steel, Wire Diameter 0.112 in, Clamp Type Single-Wire Spring Clamp, For Environment ATVs, Automotive and Truck Industry, Boats, HVAC, Personal Watercrafts, Snowmobiles, Utility Vehicles, For Use On Hose, Nominal Size 11/16 in, Material Grade SAE 1060/1075, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Corrosion Inhibitor (4299-T8)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 4JN, Neoprene (4JN)
- PARKER Valve, Air Pilot, 3 Way, 3/4 In Inlet (N35461091)
- BVA HYDRAULICS Low Profile Cyl., 100 tons, 2.25" Stroke (HL10002)
- ZORO SELECT Hose Clamp, 4 to 6-1/8 In, SAE 612, SS, PK5 (6X400)
- ZORO SELECT Hose Clamp, 3 to 4 In, SAE 56, SS, PK10 (5256070)
- ZORO SELECT Hose Clamp, 7/16 to 1 In, SAE 8, SS, PK10 (5708)
- ZORO SELECT Hose Clamp, 1 to 1-1/2 In, SAE 16, SS, PK10 (5316)
- ZORO SELECT Hose Clamp Assortment, Automotive, SS (99903-1570-070)
- ZORO SELECT Hose Clamp, 3/8 to 7/8 In, SAE 6, SS, PK10 (5206070)
- ZORO SELECT Hose Clamp, 1 to 3 In, SAE 40, SS, PK10 (670040040)
- Zoro Select Hose Clamps